Zoro Homepage

20V MAX 20 V Battery Powered Leaf Blower Kit, 100 cfm, 135 mph, Battery Included, 96 dBA

  • Mfr # DCE100B/DCB203

  • Zoro # G2610671


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
100 cfm
Maximum Air Speed
135 mph
Voltage
20 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
2.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE100B/DCB203
Zoro #
G2610671
UPC #
885911451604
Country of Origin
China

Dimensions

Tool Width
5 3/4 in
Tool Length
12 5/8 in
Tool Height
7 7/8 in

Description

Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform 20V MAX, Maximum Air Flow 100 cfm, Maximum Air Speed 135 mph, Sound Level 96 dBA, Function Blower, Number of Speeds Not Applicable, Motor Type Brushed, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included Not Applicable, Battery Capacity 2.0 Ah, Bare Tool/Battery Included Battery Included, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 3.95 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.