Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX 20 V Battery Powered Leaf Blower Kit, 100 cfm, 135 mph, Battery Included, 96 dBA

  • Mfr # DCE100M1

  • Zoro # G0465720


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
100 cfm
Maximum Air Speed
135 mph
Voltage
20 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
4.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE100M1
Zoro #
G0465720
UPC #
885911451611
Country of Origin
China

Dimensions

Tool Length
15 7/8 in
Tool Height
8 3/16 in
Tool Width
6 1/8 in

Details

Maximum Air Flow
100 cfm
Maximum Air Speed
135 mph
Voltage
20 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
4.0 Ah
Sound Level
96 dBA
Charge Time
3 hr
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower Kit
Vacuum Function
No
Includes
Battery, Blower Nozzle, Charger -DW61600
Speed Control
Variable
Battery Voltage
20 V
Standards
CSA
Run Time
18 min
Battery Platform
20V MAX
Number of Chargers Included
1
Tool Weight
6.85 lbs
Charger Model Number
DW61600
Speed Settings
Variable
Number of Batteries to Operate
1
Number of Batteries Included
1
Motor Type
Brushed
Function
Blower
Throttle Location
Tube
Tool Series
20V MAX Series

Description

The DEWALT DCE100M1 Blower Kit is a handheld, battery-powered leaf blower suitable for debris clearing in various work settings. This kit includes a 20V MAX 4.0Ah lithium-ion battery, charger, and multiple nozzle attachments. With a compact design and variable speed control, it offers variable speed control and compact design for use in space-restricted areas.


Key Features of the DEWALT DCE100M1 Blower Kit:

  • Maximum Air Flow: Rated at 100 cfm with an air speed up to 135 mph for effective debris movement.

  • Battery Platform: Operates on the 20V MAX system; includes one 4.0 Ah battery and charger (model DW61600).

  • Run Time & Charge: Approximately 18 minutes of operation per charge; recharges fully in about 3 hours.

  • Variable Speed Control: Adjustable blowing power via trigger located on the tube for user convenience.

  • Trigger Lock-On Feature: Helps reduce fatigue during extended operation periods.

  • Lightweight Design: Weighs only 6.85 lbs., suitable for maneuvering in tight or elevated spaces.

  • Sound Level: Produces a sound output of 96 dBA during operation.

  • No Vacuum Functionality: Designed solely as a blower without vacuum capability.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.