Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caulk Gun 20V MAX 29oz + Battery

  • Mfr # DCE570D1

  • Zoro # G6397161


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Battery Included
21RV46
Capacity
29 oz
Application Speed
0 to 21 sec/cartridge
Cartridge Type
29 oz Adhesive Caulk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE570D1
Zoro #
G6397161
UPC #
885911454346
Country of Origin
United States

Dimensions

Tool Length
25 in
Overall Length
25 in
For Container Size
29 oz

Details

Item
Caulk Gun Kit
Color
Yellow
Battery Included
21RV46
Capacity
29 oz
Application Speed
0 to 21 sec/cartridge
Cartridge Type
29 oz Adhesive Caulk
Series
20V MAX
Voltage
20V DC
Features
Anti-Drip, Hang Hook, LED Light, Tool Free Front End Change, Variable Speed Trigger and Dial
Battery Pack Replacement
21RV46
Corded/Cordless
Cordless
Battery Included / Bare Tool
Battery Included
For Use With
Adhesives, Caulks, Sealants
Corded/Banded
Cordless
Handle Type
T-handle
Battery Capacity
2.0 Ah
Tool Weight
4.7 lb
Includes
Adhesive Gun, Battery, Charger
Cordless Tool Battery Type
Li-Ion
Frame Style
Open
Battery Model No.
DCB203
Power Source
Cordless
Application
Adhesives, Caulks, Sealants
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Grip
Pistol
Number of Batteries Included
1
Brushless Motor
No
For Container Type
Cartridge
Battery Series
20V MAX*
Charger Included
Yes
Maximum Dispensing Speed
21 in/min

Description


  • • Variable Speed Trigger allows for increased control over the flow of your adhesive

  • • Variable Speed Dial allow for setting maximum and minimum flow rates

  • • Anti - Drip Feature automatically retracts the plunging rod once trigger is released preventing excess adhesive from dripping out

Designed for:


  • • (1) Li-ion Battery

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Quick Connect Inter-changeable canister trays allows user to quickly change between canister sizes

  • • LED light assists users with visibility in low light situations

  • • Hang hook allows for easy storage when not in use

  • • Made in the USA with global materials

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.