Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX Batter 2-Pack, 2Ah, Li-Ion, 2 PK

  • Mfr # DCB203-2

  • Zoro # G7419842


original price: $179.00
33% off
new price: $118.99
/pk 2, $59.50/ea
Free Shipping & Returns

Key Features

Battery Capacity
2 Ah
Number of Batteries Included
2
Voltage
20 V
Charger Included
No
Series
20V MAX(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCB203-2
Zoro #
G7419842
UPC #
885911315166
Country of Origin
China

Dimensions

Width
7"
Height
3.6"

Details

Item
Battery
Battery Capacity
2 Ah
Number of Batteries Included
2
Voltage
20 V
Charger Included
No
Series
20V MAX(TM)
Cordless Tool Battery Type
Li-Ion
Features
3-Led Fuel Gauge System, Lightweight, No Memory And Virtually No Self-Discharge, Provides Up To 33% More Capacity Than Standard 20V Max* Battery Packs, Quick 35-Minute Charge Time
For Use With
DEWALT(R) 20V Cordless Tools
Includes
(2) Battery Packs
Category Type
Battery Pack
Included Charger
No
Charger Input Voltage
120V AC
Charger Replacement
DCB115
Wireless Tool Tracking
No
Battery Series
20V MAX
Cordless Tool Kit Contents
(2) Batteries
Cordless Tool Battery Platform
20V MAX
Battery Chemistry
Li-ion

Description

Power your 20V MAX* tools with these 20V MAX* 2Ah batteries that feature the runtime and performance needed for tough jobs. These batteries are compatible with 20V MAX* tools and chargers.


  • • Reliable Runtime - Take on tough jobs with these batteries that deliver 2Ah capacity each for consistent runtime on the jobsite.

  • • State-Of-Charge - Get quick visibility to your batteries' state-of-charge with the LED indicator to help avoid interruptions.

  • • Part Of The 20V MAX* System - These batteries are compatible with 20V MAX* tools and chargers.

Designed for:


  • • (2) DCB203 20V MAX* 2Ah Batteries

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.