Zoro Homepage

20V MAX* 4Ah Battery (2 PK)

  • Mfr # DCB204-2

  • Zoro # G7420201


original price: $219.00
27% off
new price: $159.00
/pk 2, $79.50/ea
Free Shipping & Returns

Key Features

Battery Capacity
4 Ah
Number of Batteries Included
2
Voltage
20 V
Charger Included
No
For Use With
DEWALT(R) 20V Cordless Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB204-2
Zoro #
G7420201
UPC #
885911312004
Country of Origin
China

Details

Item
Battery
Battery Capacity
4 Ah
Number of Batteries Included
2
Voltage
20 V
Charger Included
No
For Use With
DEWALT(R) 20V Cordless Tools
Includes
(2) Battery Packs
Features
3-Led Fuel Gauge System, No Memory And Virtually No Self-Discharge
Included Charger
No
Charger Input Voltage
120V AC
Charger Replacement
DCB115
Wireless Tool Tracking
No
Cordless Tool Battery Platform
20V MAX
Battery Series
20V MAX XR(R)
Cordless Tool Kit Contents
(2) Batteries
Battery Chemistry
Li-ion
Shop By
Hot Buys

Description

Power your 20V MAX* tools with these 20V MAX* 4Ah batteries that feature the runtime and performance needed for tough jobs. These batteries are compatible with 20V MAX* tools and chargers.


  • • Reliable Runtime - Take on tough jobs with these batteries that deliver 3Ah capacity each for consistent runtime on the jobsite.

  • • State-Of-Charge - Get quick visibility to your batteries' state-of-charge with the LED indicator to help avoid interruptions.

  • • Part Of The 20V MAX* System - These batteries are compatible with 20V MAX* tools and chargers.

Designed for:


  • • (2) 20V MAX* 4Ah Batteries

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.