Shop DEWALT
See all product information
Create Account
20V MAX Battery, 5 Ah, Li-Ion, 2 PK
Mfr # DCB205-2
Zoro # G8596095
product price:
$
249.00
/pk of 2, $124.50/ea
Free Shipping & Returns
Key Features
Battery Capacity
5 Ah
For Use With
DEWALT(R) 20V Cordless Tools
Features
3-Led Fuel Gauge System, No Memory And Virtually No Self-Discharge
Voltage
20V DC
Charger Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCB205-2
- Zoro #
- G8596095
- UPC #
- 885911375955
- Country of Origin
- Korea, Republic of
Details
- Item
- Battery
- Battery Capacity
- 5 Ah
- For Use With
- DEWALT(R) 20V Cordless Tools
- Features
- 3-Led Fuel Gauge System, No Memory And Virtually No Self-Discharge
- Number of Batteries Included
- 2
- Voltage
- 20V DC
- Charger Included
- No
- Includes
- (2) Batteries
- Included Charger
- No
- Charger Replacement
- DCB115
- Wireless Tool Tracking
- No
- Cordless Tool Battery Platform
- 20V MAX
- Battery Series
- 20V MAX*
- Cordless Tool Kit Contents
- (2) Batteries
- Battery Chemistry
- Li-Ion
- Product Type
- Battery
- Charger Manufacturer Part Number
- No
- Battery Type
- Li-Ion
- Number of Chargers Included
- 0
- Oil Resistance
- Not Oil-Resistant
- Battery Platform
- 20V MAX*
- Compatible Manufacturer Part Number
- DEWALT Tools
- Tool Series
- 20V MAX*
- Compatible Product Type
- DEWALT(R) 20V Cordless Tools
Description
The DEWALT DCB205-2 20V MAX XR® Li-Ion Battery Pack includes two 5Ah batteries designed for use with DEWALT 20V cordless tools. These batteries are rated to deliver power and runtime as specified by the manufacturer.
Key Features of the DEWALT DCB205-2 20V MAX XR® Battery Pack:
- Battery Capacity: Each battery has a capacity of 5 Ah, supporting longer tool operation between charges.
- Battery Chemistry: Lithium-ion (Li-ion) battery chemistry minimizes memory effect and reduces self-discharge during periods of non-use, according to manufacturer data.
- Cordless Tool Platform: Compatible with all DEWALT 20V MAX cordless tools and chargers within the same platform.
- 3-LED Fuel Gauge System: Built-in indicator displays remaining charge levels for user reference.
- Batteries Included: Package contains two batteries; charger is not included but can be replaced by model DCB115 if needed.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.