Shop DIABLO
See all product information
Create Account
Reciprocating Saw Blade, Nail-Embedded Wood, Bi-Metal, 6 in, 6/12 TPI, 25 Pack
- Mfr # DS0612BW25
- Zoro # G121729634
product price:Â
$
58.99
/ea
Key Features
Material
Bi-Metal
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS0612BW25
- Zoro #
- G121729634
- UPC #
- 008925099321
- Country of Origin
- Switzerland
- Item
- Reciprocating Saw Blade
- Material
- Bi-Metal
Dimensions
- Length
- 6 in
Description
Diablo's Bi-Metal Reciprocating Saw Blades for Nail-Embedded Wood are specifically designed for maximum performance and superior results in rough-in material applications. These high-performance blades feature bi-metal technology that delivers up to five times longer life of standard blades on the market. Diablo's patented variable tooth technology provides faster cuts with less vibration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.