Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX Angle Grinder Kit + Battery, 4-1/2 in. Wheel Diameter

  • Mfr # DCG412P2

  • Zoro # G7418957


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Includes
2-Position Side Handle, 5 in (125mm) Type 27 Grinding Guard, Contractor Bag, Hex Wrench
Voltage
20V DC
Switch Type
Trigger
Tool Weight
5.4 lb
Features
2-Finger Trigger Switch, 2-Position Side Handle, Quick-Change Wheel Release, Tool-Free Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCG412P2
Zoro #
G7418957
UPC #
885911369183
Country of Origin
Mexico

Dimensions

Spindle Thread Size
5/8 in-11
Tool Length
14 in
Wheel Dia.
4 1/2 in
Overall Length
14 in
Wheel Diameter
4 1/2 in

Details

Item
Angle Grinder Kit
Includes
2-Position Side Handle, 5 in (125mm) Type 27 Grinding Guard, Contractor Bag, Hex Wrench
Voltage
20V DC
Switch Type
Trigger
Tool Weight
5.4 lb
Features
2-Finger Trigger Switch, 2-Position Side Handle, Quick-Change Wheel Release, Tool-Free Guard
Battery Capacity
(2) 5.0 Ah
Series
20V MAX
Brushless Motor
No
Lock-off
Yes
Battery Included / Bare Tool
Battery Included
Lock-on
No
Speed Type
Single
Cordless Tool Battery Type
Li-Ion
Corded/Banded
Cordless
Battery Included
(2) 31AC52
Corded/Cordless
Cordless
No Load RPM
8,000 RPM
Battery Pack Replacement
31AC52
Handle Type
D-Ring
Application
Cutting, Grinding
Head Type
Standard Head
Grip Style
Barrel Grip
Max. Speed
8,000 RPM
Anti-Kickback Clutch Type
None
Number of Batteries Included
2
Brake Type
None
Anti-Restart Technology
No
Charger Included
Yes
Lock-Off Switch
Yes
Case Included
Yes
Accessory Free Tool Change
Yes
Battery Model No.
DCB205
Duty
Light Duty
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries; (1) Charger
Minimum Speed
8,000 RPM
Charger Model
DCB115
Lock-On Switch
No
Tether Style
Not Tether Capable
For Wheel Type
Type 27
Battery Series
20V MAX XR(R)
Safety Features
Lock-Off Switch
Switch Function
Trigger, without Lock-On

Description

With tool-free wheel removal and guard adjustments, this 20V MAX* 4.5 in./5 in. Grinder allows for quick adjustments and positioning. The Quick-ChangeTM wheel release, a convenient trigger switch with lock off button offers productivity for fast wheel changes. For user convenience, this kit includes (2) 20V MAX* XR® 5Ah Battery, a charger, and a durable storage bag for portability on the jobsite.


  • • 8,000 rpm motor provides high-power for cutting and grinding applications

  • • Tool-free guard allows for quick and easy guard adjustments/positioning

  • • 2-Finger trigger switch (w/ lock-off button) allows for convenient activation and easier gripping

Designed for:


  • • Grinding metal with 1/8 and 1/4 hubbed or depressed center wheels

  • • (2) DCB205 20V MAX* XR Premium Li-ion battery (5.0Ah)

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • 2-Position side handle offers greater control, comfort and versatility

  • • 5.0 amp hour batteries (2)

  • • Power to Grind

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.