Zoro Homepage

20V MAX Battery 2-Pack, 4.0 Ah, Li-Ion

  • Mfr # DCB240-2

  • Zoro # G8046106


original price: $219.00
27% off
new price: $159.00
/pk 2, $79.50/ea
Free Shipping & Returns

Key Features

Battery Capacity
4 Ah
Number of Batteries Included
2
Voltage
20 V
Charger Included
No
For Use With
DEWALT(R) 20V Max Power Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB240-2
Zoro #
G8046106
UPC #
885911595766
Country of Origin
United States

Dimensions

Overall Height
2 1/8 in
Overall Length
5 in

Details

Item
Battery
Battery Capacity
4 Ah
Number of Batteries Included
2
Voltage
20 V
Charger Included
No
For Use With
DEWALT(R) 20V Max Power Tools
Features
3-Led Fuel Gauge System, Lightweight
Included Charger
No
Series
20V MAX* (TM)
Charger Replacement
DCB113
Cordless Tool Battery Type
Li-Ion
Charger Input Voltage
120V AC
Cordless Tool Kit Contents
(2) Batteries
Cordless Tool Battery Platform
20V MAX
Wireless Tool Tracking
No
Battery Series
20V MAX Compact
Weight
1.1 lb
Battery Chemistry
Li-ion

Description

Power your 20V MAX* tools with these 20V MAX* 4Ah Batteries that feature the runtime and performance needed for tough jobs. These batteries are compatible with 20V MAX* tools and chargers.


  • • Reliable Runtime - Take on tough jobs with these batteries that deliver 4Ah capacity each for consistent runtime on the jobsite.

  • • State-Of-Charge - Get quick visibility to your batteries' state-of-charge with the LED indicator to help avoid interruptions.

  • • Part Of The 20V MAX* System - These batteries are compatible with 20V MAX* tools and chargers.

Designed for:


  • • (2) DCB240 20V MAX* 4Ah Batteries

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.