Zoro Homepage

20V MAX Battery 2-Pack, 5.0 Ah, Li-Ion

  • Mfr # DCB205BT-2

  • Zoro # G7649148


product price: $309.00
/pk 2, $154.50/ea
Free Shipping & Returns

Key Features

Battery Capacity
5 Ah
Number of Batteries Included
2
Voltage
20 V
Charger Included
No
Length
4.68"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB205BT-2
Zoro #
G7649148
UPC #
885911493642
Country of Origin
China

Dimensions

Length
4.68"

Details

Item
Battery
Battery Capacity
5 Ah
Number of Batteries Included
2
Voltage
20 V
Charger Included
No
Category Type
Battery Pack
Includes
(2) Batteries
Series
20V MAX Premium
Cordless Tool Battery Type
Li-Ion
Features
3-Led Fuel Gauge System, No Memory And Virtually No Self-Discharge
For Use With
DEWALT(R) 20V Cordless Tools
Charger Input Voltage
120V AC
Charger Replacement
DCB115
Included Charger
No
Wireless Tracking System
Tool Connect
Cordless Tool Kit Contents
(2) Batteries
Cordless Tool Battery Platform
20V MAX
Battery Series
20V MAX XR(R)
Wireless Tool Tracking
Yes
Battery Chemistry
Li-ion

Description

Power your 20V MAX* tools with these 20V MAX* 5Ah Batteries that feature the runtime and performance needed for tough jobs. These batteries are compatible with 20V MAX* tools and chargers. As a part of the TOOL CONNECTTM connected system, these batteries help simplify inventory management when used with the Site Manager companion app.


  • • Reliable Runtime - Take on tough jobs with these batteries that deliver 5Ah capacity each for consistent runtime on the jobsite.

  • • Simplify Asset Management - These TOOL CONNECTTM CHIP READYTM (DCE042 chip sold separately) batteries connects with the TOOL CONNECTTM Site Manager app to help you track and manage assets.

  • • State-Of-Charge - Get quick visibility to your batteries' state-of-charge with the LED indicator to help avoid interruptions.

Designed for:


  • • (2) DCB205BT 20V MAX* TOOL CONNECTTM 5Ah Batteries

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Part Of The 20V MAX* System - These batteries are compatible with 20V MAX* tools and chargers.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.