Zoro Homepage

20V MAX Battery, 3Ah

  • Mfr # DCB230

  • Zoro # G5929618


product price: $129.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
3 Ah
Voltage
20 V
Charger Included
No
Includes
20V MAX(TM) Battery
For Use With
DEWALT(R) 20V Max Power Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB230
Zoro #
G5929618
UPC #
885911482219
Country of Origin
Korea, Republic of

Dimensions

Overall Height
2 1/8 in
Overall Length
5 in

Details

Item
Battery
Battery Capacity
3 Ah
Number of Batteries Included
1
Voltage
20 V
Charger Included
No
Includes
20V MAX(TM) Battery
For Use With
DEWALT(R) 20V Max Power Tools
Features
3-Led Fuel Gauge System Allows Immediate Feedback On State Of Charge, No Memory And Virtually No Self-Discharge, Provides Long Run Time
Category Type
Battery Pack
Charger Replacement
49EM80
Series
20V MAX(TM)
Included Charger
No
Cordless Tool Battery Type
Li-Ion
Charger Input Voltage
120V AC
Weight
1.1 lb
Battery Series
20V MAX Compact
Cordless Tool Kit Contents
(1) Battery
Wireless Tool Tracking
No
Cordless Tool Battery Platform
20V MAX
Battery Chemistry
Li-ion

Description

Power your 20V MAX* tools with this 20V MAX* 3Ah Battery that features the runtime and performance needed for tough jobs. This battery is compatible with 20V MAX* tools and chargers.


  • • Reliable Runtime - Take on tough jobs with this battery that delivers a 3Ah capacity for consistent runtime on the jobsite.

  • • State-Of-Charge - Get quick visibility to your battery's state-of-charge with the LED indicator to help avoid interruptions.

  • • Part Of The 20V MAX* System - This battery is compatible with 20V MAX* tools and chargers.

Designed for:


  • • (1) DCB230 20V MAX* 3Ah Battery

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.