Zoro Homepage

20V MAX Battery, 3Ah

  • Mfr # DCB230C

  • Zoro # G7344178


product price: $169.00
/ea
Free Shipping & Returns

Key Features

For Use With
DEWALT(R) 20V Max Power Tools
Features
3-Led Fuel Gauge System Allows Immediate Feedback On State Of Charge, No Memory And Virtually No Self-Discharge, Provides Long Run Time
Charger Replacement
DCB112
Includes
Battery, Charger
Series
20V MAX(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB230C
Zoro #
G7344178
UPC #
885911482042
Country of Origin
Malaysia

Dimensions

Length
5"
Height
2 1/8 in
Overall Height
2 1/8 in
Overall Length
5 in

Details

Item
Battery
For Use With
DEWALT(R) 20V Max Power Tools
Features
3-Led Fuel Gauge System Allows Immediate Feedback On State Of Charge, No Memory And Virtually No Self-Discharge, Provides Long Run Time
Charger Replacement
DCB112
Includes
Battery, Charger
Series
20V MAX(R)
Battery Included / Bare Tool
Battery Included
Included Charger
DCB112
Charger Input Voltage
120V AC
Voltage
20 V
Cordless Tool Battery Type
Li-Ion
Category Type
Battery Pack
Battery Capacity
3 Ah
Weight
1.1 lb
Charger Included
Yes
Battery Series
20V MAX Compact
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Number of Batteries Included
1
Cordless Tool Battery Platform
20V MAX
Wireless Tool Tracking
No
Included Charger Class
Standard
Battery Chemistry
Li-ion
Shop By
Hot Buys
Charger Model
DCB112

Description

Power your 20V MAX* tools with this 20V MAX* 3Ah Battery that features the runtime and performance needed for tough jobs. This battery is compatible with 20V MAX* tools and chargers.


  • • Reliable Runtime - Take on tough jobs with these batteries that deliver 3Ah capacity each for consistent runtime on the jobsite.

  • • State-Of-Charge - Get quick visibility to your batteries' state-of-charge with the LED indicator to help avoid interruptions.

  • • Part Of The 20V MAX* System - These batteries are compatible with 20V MAX* tools and chargers.

Designed for:


  • • (1) DCB230C 20V MAX* 3Ah Battery

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.