Zoro Homepage

20V MAX Battery, 4Ah

  • Mfr # DCB204

  • Zoro # G7421845


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Charger Included
No
Series
20V MAX(TM)
For Use With
DEWALT(R) 20V Cordless Tools
Features
3-Led Fuel Gauge System, No Memory And Virtually No Self-Discharge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB204
Zoro #
G7421845
UPC #
885911319300
Country of Origin
China

Details

Item
Battery
Battery Capacity
4 Ah
Number of Batteries Included
1
Voltage
20 V
Charger Included
No
Series
20V MAX(TM)
For Use With
DEWALT(R) 20V Cordless Tools
Features
3-Led Fuel Gauge System, No Memory And Virtually No Self-Discharge
Category Type
Battery Pack
Cordless Tool Battery Type
Li-Ion
Charger Replacement
DCB115
Includes
(1) Battery
Charger Input Voltage
120V AC
Included Charger
No
Battery Series
20V MAX XR(R)
Cordless Tool Battery Platform
20V MAX
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Battery
Battery Chemistry
Li-ion

Description

The DEWALT DCB204 20V Lithium-Ion 4.0Ah Battery is a battery pack designed for use with DEWALT 20V cordless tools. This lithium-ion battery is rated to deliver power and runtime as specified by manufacturer, making it suitable for demanding tasks on the jobsite. It features a built-in LED fuel gauge system to help users monitor charge status and minimize work interruptions.


Key Features of the DEWALT DCB204 20V Lithium-Ion 4.0Ah Battery:

  • Battery Capacity: Rated at 4 Ah, providing extended runtime between charges.

  • Battery Chemistry: Li-ion technology is specified by the manufacturer as having low self-discharge characteristics.

  • Cordless Tool Compatibility: Designed for use with all DEWALT 20V cordless tools within the 20V MAX platform.

  • LED Fuel Gauge System: Three-LED indicator displays remaining charge for quick reference during operation.

  • Includes: (1) battery; charger sold separately.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.