Zoro Homepage

20V MAX Battery, 6Ah

  • Mfr # DCB206

  • Zoro # G7649069


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
6 Ah
Number of Batteries Included
1
Voltage
20 V
Charger Included
No
Features
3-Led Fuel Gauge System, No Memory And Virtually No Self-Discharge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB206
Zoro #
G7649069
UPC #
885911472760
Country of Origin
Malaysia

Details

Item
Battery
Battery Capacity
6 Ah
Number of Batteries Included
1
Voltage
20 V
Charger Included
No
Features
3-Led Fuel Gauge System, No Memory And Virtually No Self-Discharge
Cordless Tool Battery Type
Li-Ion
For Use With
DEWALT(R) 20V Cordless Tools
Category Type
Battery Pack
Series
20V MAX Premium
Charger Replacement
DCB115
Includes
(1) Battery
Charger Input Voltage
120V AC
Included Charger
No
Wireless Tool Tracking
No
Battery Series
20V MAX XR(R)
Cordless Tool Battery Platform
20V MAX
Cordless Tool Kit Contents
(1) Battery
Battery Chemistry
Li-ion

Description

Power your 20V MAX* tools with this 20V MAX* 6Ah Battery that features the runtime and performance needed for tough jobs. This battery is compatible with 20V MAX* tools and chargers.


  • • Reliable Runtime - Take on tough jobs with this battery that delivers a 6Ah capacity for consistent runtime on the jobsite.

  • • State-Of-Charge - Get quick visibility to your battery's state-of-charge with the LED indicator to help avoid interruptions.

  • • Part Of The 20V MAX* System - This battery is compatible with 20V MAX* tools and chargers.

Designed for:


  • • (1) DCB206 20V MAX* 6Ah Battery

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.