This item is Discontinued.

Dewalt 20V MAX* Brushless Universal Dust Extractor Kit DWH161D1

This item is Discontinued.

Dewalt

20V MAX* Brushless Universal Dust Extractor Kit (Discontinued)

Mfr # DWH161D1
Zoro # G3976434
UPC # 885911716222
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWH161D1
Zoro #
G3976434
UPC #
885911716222
Country of Origin
China

Dimensions

Overall Length
8 in
Tank Size
0.06 gal
Hose Diameter
1 in
Overall Height
9 1/2 in

Details

Features
Multiple Strap Connection Points
Application
Masonry
For Use With
DEWALT(R)
Item
Dust Extractor
Includes
Battery, Belt Hook, Charger, Shoulder Strap
Voltage
20 V DC
No. Batteries Included
1
Tank Material
Plastic
Vacuum Pickup Type
Dry
Weight
3.64 lb
Filter Efficiency
99.97% at 0.3 microns
Vacuum Filtration Type
HEPA
Tank Wet Capacity
1/4 gal
Includes Battery
Yes
Vacuum Power Source
Cordless
Tank Dry Capacity
1/4 gal
Includes Charger
Yes
Vacuum Collection Type
Bagless
Filtration Type
HEPA
Pickup Type
Dry
Battery Capacity
2.0 Ah
Charger Included
Yes
OSHA Table 1 Compliant
Yes
Air Flow
19 cfm
Number of Batteries Included
1
Charger Model Number
DCB115
Battery Series
20V MAX*
Collection Type
Bagless
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Brushless Motor
Yes
Series
20V MAX
Power Source
Cordless
Tool Weight
3.6 lb
Charger Manufacturing Model Number
DCB115
Tool Series
20V MAX*

Description

Your lightweight, wearable, high-mobility dust management solution, the 20V MAX* Brushless Cordless Universal Dust Extractor Kit was built for a wide range of tools and applications. The Dust Extractor is compatible with SDS Plus rotary hammers for drilling and chipping, percussion hammer drills, drywall cutout tools, sanders, routers, and jig saws. When used with the correct shroud and a rotary hammer, the extractor is compliant with OSHA 1926.1153 Table 1 regulations. The dust box includes a HEPA filter, and with this tool’s multiple connection points, you can adjust it as you work for the most convenient and comfortable position. Maintain workflow by linking the extractor to the built-in Wireless Tool ControlTM system for remote extractor activation. For large workloads, this power tool features 45% more capacity than the DWH302DH dust box.


  • • High Portability, Convenience, And Performance - Compact, lightweight tool complies with OSHA Table 1 regulations and includes a HEPA filter

  • • Multiple Strap Connection Points - Adjustable design with belt hook for comfortable positioning

  • • High-output brushless motor delivers long runtime and professional-grade reliability

Designed for:


  • • Concrete Drilling (for Anchors and Braces)

  • • (1) Shoulder Strap

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18 volts.

Additional Features:


  • • Increased Capacity - Engineered to hold 45% more dust than DWH302DH dust box

  • • Multi-Tool Compatibility - Works with percussion hammer drills, drywall cutout tools, SDS plus rotary hammers, and more

  • • Wireless Tool Control allows users to link the extractor and system for remote extractor activation — key fob sold separately

  • • Quickly connects to power tools with the DWV9109 stepped adapter

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.