Zoro Homepage

20V MAX Combo Kit, 2 Tools

  • Mfr # DCK233P2

  • Zoro # G9681327


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Cordless Tools Included
Impact Driver, Rotary Hammer
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCK233P2
Zoro #
G9681327
UPC #
885911513869
Country of Origin
China

Dimensions

Rotary Hammer - Bit Size
1/2 in

Details

Voltage
20 V DC
Cordless Tools Included
Impact Driver, Rotary Hammer
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(2) Batteries, Charger
Series
20V MAX XR(R)
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Contractor Bag
Battery Pack Replacement
11A164
Max. Torque
1,825 in-lb
Corded/Banded
Cordless
Corded/Cordless
Cordless
Item
Cordless Tool Combination Kit
SDS Rotary Hammer
Mfr. No. DCH133
Impact Driver
Mfr. No. DCF887
Impact Driver - Torque Range
1,825 in-lb
Charger Included
Yes
Included Fastening Tools
Impact Driver (1,825 in-lb)
Case Included
Contractor Bag
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Power Source
Cordless
Battery Series
20V MAX*
Battery Model No.
(2) Mfr. No. DCB200
Number of Batteries Included
2
Other Tools and Accessories Included
Rotary Hammer
Tool Series
20V MAX* XR(R)
Battery Manufacturing Model Number
DCB200
Battery Chemistry
Li-Ion
All Product Types Included
Impact Driver, Rotary Hammer
Motor Type
Brushless
Includes Case
Case Included
Battery Platform
20V MAX*
Impact Driver - Maximum Torque
1,825 in-lb
Charger Manufacturing Model Number
DCB115

Description

Cordless Tool Combination Kit, Cordless Tools Included Impact Driver, Rotary Hammer, Voltage 20 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Includes (2) Batteries, Charger, Tool Brand DEWALT(R), Series 20V MAX XR(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. DCB200, Battery Series 20V MAX*, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.