Zoro Homepage

20V MAX Combo Kit, 4 Tools

  • Mfr # DCK494P2

  • Zoro # G9681360


product price: $775.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Cordless Tools Included
Hammer Drill, Flashlight, Impact Driver, Reciprocating Saw
Battery Capacity
(2) 5.0 Ah
Number of Tools
4
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCK494P2
Zoro #
G9681360
UPC #
885911459013
Country of Origin
Mexico

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
20 V DC
Cordless Tools Included
Hammer Drill, Flashlight, Impact Driver, Reciprocating Saw
Battery Capacity
(2) 5.0 Ah
Number of Tools
4
Cordless Tool Battery Type
Li-Ion
Includes
(2) Batteries, Charger
Series
20V MAX XR(R)
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Contractor Bag
Impact Driver
Mfr. No. DCF887
Reciprocating Saw
Mfr. No. DCS367
Max. Torque
1,825 in-lb
Item
Cordless Tool Combination Kit
Light
Mfr. No. DCL040
Charger Replacement
11A157
Corded/Cordless
Cordless
Battery Pack Replacement
31AC52
Corded/Banded
Cordless
Hammer Drill
Mfr. No. DCD996
Charger
11A157
Power Source
Cordless
Reciprocating Saw - Tool Style
Full-Size
Included Fastening Tools
Impact Driver (1,400 in-lb)
Impact Driver - Torque Range
1,825 in-lb
Included Saws & Grinders
Full-Size Reciprocating Saw
Charger Included
Yes
Battery Series
20V MAX*
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Hammer Drill - BPM
38,250
Light - Type
Flashlight
Battery Model No.
(2) Mfr. No. DCB205
Case Included
Contractor Bag
Number of Batteries Included
2
All Product Types Included
Flashlight, Hammer Drill, Impact Driver, Reciprocating Saw
Battery Manufacturing Model Number
DCB205
Motor Type
Brushless
Impact Driver - Maximum Torque
1,825 in-lb
Number of Chargers Included
1
Tool Series
20V MAX* XR(R)
Battery Platform
20V MAX*
Includes Case
Case Included
Charger Manufacturing Model Number
DCB1104
Battery Chemistry
Li-Ion

Description

Expand your system with versatile 20V MAX* tools powered by innovation. This kit includes (1) 20V MAX* Hammer Drill, (1) 20V MAX* Impact Driver, (1) 20V MAX* Compact Reciprocating Saw, (1) 20V MAX* Work Light, (2) 20V MAX* 5Ah batteries, a charger, and a durable storage bag for convenient portability.


  • • DCD996 has a DEWALT-built high power high efficiency brushless motor that delivers more runtime vs. brushed motors. It also has a heavy-duty 1/2" ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength

  • • DCF887 has a DEWALT built brushless motor for longer run time and has 3-speed settings for versatility with Precision Drive for added control

  • • DCL040 is a bright flashlight to illuminate your work area with led output of 110 lumens

Designed for:


  • • (1) DCF887

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • DCS367 has a Variable speed trigger with 0-2900 SPM and a lever action 4 position blade clamp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.