Zoro Homepage

20V MAX* Cordless ACSR Cable Cutting Tool Kit

  • Mfr # DCE155D1

  • Zoro # G2044259


product price: $1,591.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Cutting Capacity/Material
1000 MCM Aluminum, 1590 ACSR, 750 MCM Copper
Cordless Tool Battery Type
Li-Ion
Series
20 Max
Tool Length
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE155D1
Zoro #
G2044259
UPC #
885911522298
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
14 1/2 in
Overall Length
14.5 in
Maximum Compatible Wire/Cable Diameter
1,590 kcmil
Manufacturer Warranty Length
3 yr Limited

Details

Item
Cordless Cable Cutter
Voltage
20 V DC
Cutting Capacity/Material
1000 MCM Aluminum, 1590 ACSR, 750 MCM Copper
Cordless Tool Battery Type
Li-Ion
Series
20 Max
Corded/Banded
Cordless
Battery Included
21RV46
Features
Bright LED Light, Field Replaceable Blade, Guillotine Cutter Maintains Cable Profile for Connector Installation, LED Light with 20 Second Delay Provides Visibility in Dimly Lit Spaces
Tool Weight
15 lb
Max. Operating Force
Not Rated
Battery Capacity
2 Ah
Battery Pack Replacement
21RV47
Corded/Cordless
Cordless
Includes
Cable Cutter, Charger, Hang Hook, Kit Box, Shoulder Strap
Handle Type
Pistol Grip
Product Type
Cable Cutter Kit
Includes Batteries
Yes
Battery Platform
20V MAX*
Power Source
Cordless
Maximum Cutting Capacity - Cable
1,000 kcmil Aluminum, 750 kcmil Copper
Included Battery Part Number
21RV46
Cutting Capacities
1,000 MCM Aluminum, 1590 ACSR, 750 MCM Copper
Compatible Wire/Cable Type
ACSR, Aluminum Cable, Copper Cable
Compatible Battery Manufacturer Part Number
DCB204
Cordless Tool Kit Contents
Charger, Bare Tool
Cutting Force
Not Rated
Cutting Head Type
Ratcheting

Description

The DEWALT DCE155D1 20V MAX* Cordless ACSR Cable Cutting Tool Kit is a cordless cable cutter intended for cutting a range of cable types. Powered by a 20V MAX* Li-Ion battery platform, this tool features a guillotine-style blade that maintains the cable profile to support connector installation and productivity in utility work.


Key Features of the DEWALT DCE155D1 20V MAX* Cordless ACSR Cable Cutting Tool Kit:

  • Cordless Operation: Runs on a 20V MAX* Li-Ion battery for portability and flexibility at the job site.

  • Cutting Capacities: Rated for cutting up to 1590 MCM ACSR, 750 MCM copper, or 1000 MCM aluminum cables.

  • Guillotine Cutter Head: features a guillotine-style blade

  • Field Replaceable Blade: Allows users to replace blades on-site, reducing downtime during extended use.

  • LED Light with Delay: Integrated LED light with 20-second delay feature

  • Pistol Grip Handle: Pistol grip handle

  • Kit Contents: Includes cable cutter, charger, hang hook, kit box, shoulder strap, and one battery (2 Ah capacity).

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.