Zoro Homepage

20V MAX Cordless Heat Gun, Dual Temp. Setting, Pistol Handle

  • Mfr # DCE530B

  • Zoro # G7260572


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Voltage
20V DC
ESD Safe
No
Temp. Settings
Dual
Temperature Range
500 Degrees F to 750 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE530B
Zoro #
G7260572
UPC #
885911620826
Country of Origin
China

Dimensions

Overall Length
6 3/8 in

Description

The 20V MAX* Cordless Heat Gun lets you go places your corded heat gun can't. Its compact design allows for use in tight spaces and diverse applications. From heat shrinking wire tubing to paint and decal removal, this cordless heat gun gets the job done. It features up to a 990° max output temperature** and comes with two temperature settings. The specialty lock-on and lock-off features allow for handsfree operation as needed. The nozzle is the standard size of traditional heat guns, allowing attachments from corded units and other brands to fit with ease. This cordless heat gun kit includes a flat nozzle and hook nozzle attachment. Battery and charger sold separately.


  • • Up to 99 °F/532°C Max Output Temperature**

  • • Up to 42 minutes of runtime per charge***

  • • 6.7 CFM****

Designed for:


  • • Heat Shrink

  • • (1) Hook Nozzle Attachment

  • • * Maximum initial battery voltage (measured without a workload) 20 volts. Nominal voltage is 18.

Additional Features:


  • • Lock-on button for ease of use

  • • Lock-off trigger to engage manual operation

  • • LED to brighten dark areas when tool is in use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.