Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX Cordless Rotary Hammer, Battery Included

  • Mfr # DCH263R2/DCB206

  • Zoro # G8819999


product price: $846.82
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Impact Energy
2.2 ft-lb
Includes
Side Handle, Depth Rod, Carrying Case, (3) Batteries
Blows per Minute
0 bpm to 4,300 bpm
Core Bit Capacity
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCH263R2/DCB206
Zoro #
G8819999
UPC #
885911622301
Country of Origin
Multiple

Dimensions

Tool Length
15 7/8 in
Overall Height
7 3/8 in

Details

Item
Cordless Rotary Hammer
Voltage
20 V
Impact Energy
2.2 ft-lb
Includes
Side Handle, Depth Rod, Carrying Case, (3) Batteries
Blows per Minute
0 bpm to 4,300 bpm
Core Bit Capacity
2 1/2 in
Chuck Type
SDS Plus
Handle Type
D-Handle
Battery Capacity
6.0 Ah
Stop Rotation
Yes
Corded/Cordless
Cordless
Included Charger
49EM80
Standards
UL Listed
Battery Included
52NA71
Solid Bit Capacity
1/2 in
Tool Weight
5.95 lb
Battery Pack Replacement
52NA71
Charger Replacement
49EM80
Cordless Tool Battery Type
Li-Ion
Capacity in Concrete
1-1/8 in
Series
20V MAX*
Brushless Motor
Yes
Features
Factory Set Clutch, Active Vibration Control
No Load RPM
0 to 1165
Power Source
Cordless
Vibration Control
Yes
Charger Included
Yes
Charger Model Number
DCB118
Vibration Level
9.1 m/sq sec
Drilling Capacity in Concrete
3/4 in
Minimum Blows per Minute
0 bpm
Maximum Blows per Minute
4,300 bpm
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Batteries
Anti-Kickback Clutch
Yes
Maximum Speed
1,165 RPM
Battery Model Number
DCB206
Auxiliary Handle Positions
Continuous
Number of Batteries Included
3
Modes of Operation
Hammer Only
Solid Bit Optimal Drilling Range in Concrete
1/2 in to 3/4 in
Battery Series
20V MAX*
Core Bit Capacity in Concrete
1/2 in
Motor Type
Brushless
Chuck Style
SDS-Plus

Description

Cordless Rotary Hammer, Voltage 20 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 1/2 in to 3/4 in, Core Bit Capacity in Concrete 1/2 in, Blows per Minute 0 bpm to 4,300 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity 6.0 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 2.2 ft-lb, Auxiliary Handle Positions Continuous, Battery Model Number DCB206

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.