Zoro Homepage

20V MAX* DIED CABLE CRIMPING TOOL KIT

  • Mfr # DCE300M2

  • Zoro # G5234017


product price: $4,073.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Includes
Shoulder Strap, Kit Box
Crimping Force
12 ton
Cordless Tool Battery Type
Li-Ion
Capacity Copper Lug - Crimper
8 AWG to 750 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE300M2
Zoro #
G5234017
UPC #
885911458498
Country of Origin
France

Dimensions

Overall Length
36 in
Overall Height
39 in
Overall Width
1 in
Maximum Compatible Wire/Cable Diameter
750 kcmil
Manufacturer Warranty Length
3 yr Limited
Minimum Compatible Wire/Cable Diameter
8 AWG

Details

Item
Cordless Crimping Tool Kit
Voltage
20 V
Includes
Shoulder Strap, Kit Box
Crimping Force
12 ton
Cordless Tool Battery Type
Li-Ion
Capacity Copper Lug - Crimper
8 AWG to 750 kcmil
Includes - Cordless Crimper
(1) Battery Charger (DCE115), (1) Shoulder Strap, (1) Tool Storage - Kit Box, (2) Batteries (DCB204)
Capacity Aluminum Lug - Crimper
8 AWG to 750 kcmil
Primary Application - Crimping
Electrical Wire and Cable Crimping
Series
DCE
Battery Capacity
4 Ah
Corded/Banded
Cordless
Corded/Cordless
Cordless
Battery Type
Li-Ion
Max. Crimping Force - Crimper
12 ton
Auto-Cycle
Yes
Crimping Die Series
U Style
Handle Type
Pistol Grip
Rotating Angle (Deg.)
270
Head Style - Crimper
C-Head
Standards
UL 486A-B
Features
Bright LED Light Helps to Illuminate the Crimping Area When Working in Dark Spaces, Integrated LED Interface, Onboard Intelligence System
Included Charger Part Number
11A157
Minimum Aluminum Lug Crimping Capacity
8 AWG
Number of Batteries Included
2
Compatible Die Type
U
Minimum Copper Lug Crimping Capacity
8 AWG
Compatible Battery Manufacturer Part Number
DCB204, DCB205
Power Source
Cordless
Crimp Head Type
Die
Compatible Connector Type
Aluminum Lug, Copper Lug
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Crimping Capacities
8 AWG to 750 kcmil Aluminum, 8 AWG to 750 kcmil Copper
Includes Batteries
Yes
Head Style
C-Head
Number of Dies Included
0
Tool Series
DCE
Cordless Tool Kit Contents
Charger, (2) Batteries, Bare Tool
Cycle Time
5 sec
Included Battery Part Number
21RV47
Battery Platform
20V MAX
Maximum Copper Lug Crimping Capacity
750 kcmil
Includes Dies
No
Includes Charger
Yes
Compatible Charger Manufacturer Part Number
DCB115
Charger Model Number
11A157
Head Rotation
270 Degrees
Compatible Wire/Cable Type
Aluminum Cable, Copper Cable
Wireless Tool Tracking
No

Description

The DEWALT U-Type Died Crimping Tool (DCE300) delivers a 12-ton crimping force for UL classified crimps using compatible connectors from leading manufacturers. It accepts U Type dies from all brands and has a capacity from #8 – 750 MCM Cu /Al. A 270° pivoting head allows the crimper to maneuver in tight spaces while forward and reverse trigger switches offer convenient one-handed operation. The tool features Crimp Connect® software, an onboard intelligence system integrated into the tool that provides detailed reports of date, time, force, and successfully completed cycles of the crimps completed by the tool. Crimp Connect® software also reports on tool calibration and service history. An integrated LED interface is used to communicate power on or power off, battery state of charge, cycle completion, and if recalibration or service is needed. A bright LED light helps to illuminate the crimping area when working in dark spaces. The tool also includes attachment points and a shoulder strap for convenience when transporting around the jobsite.


  • • 750 McM Cu / 750 Al crimping capacity for copper and aluminum cable

  • • Crimp Connect® software provides detailed reports of work done

  • • Onboard diagnostics indicates battery life successfully completed cycles, service needed, and operating temperature range

Designed for:


  • • Crimping # 8 - 750 MCM Cu / 750 Aluminum

  • • (2) DCB204 4Ah Li-ion batteries

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Bright led light help to illuminate work area

  • • Easily accessible forward and reverse for one-handed operation

  • • Shoulder strap and connection ring for portability

  • • 270° pivoting head allows the crimper to maneuver in tight spaces

  • • Accepts all U-Type Dies and completes UL Certified Crimps with leading manufacturers connectors & dies (See user manual for compliant chart of dies and connectors)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.