Zoro Homepage

20V MAX Drill-Driver Kit, 1/2 in

  • Mfr # DCD794B/DCB203

  • Zoro # G611250426


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Chuck Size
1/2 in
Series
20V MAX XR(R)
Brushless Motor
Yes
Battery Capacity
(1) 2.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD794B/DCB203
Zoro #
G611250426
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Overall Length
5 7/8 in
Overall Height
8 in
Overall Width
2 1/2 in
Drill - Chuck Size
1/2 in

Details

Item
Drill-Driver Kit
Voltage
20 V DC
Includes
DCD794, Belt Hook, DCB203
Series
20V MAX XR(R)
Brushless Motor
Yes
Battery Capacity
(1) 2.0 Ah
Handle Type
Pistol Grip
Autofeed
No
Tool Weight
2.42 lb
Battery Included
DCB203
Jobsite Light Included
No
Switch Type
Trigger
Variable Speed
Yes
Battery Series
20V MAX*
Charger Included
No
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Number of Tools
1
Cordless Drill Class
Compact
Cordless Tools Included
Drill
Housing Material
Plastic
Charger
N./A
Minimum Speed
0 RPM
Battery Model No.
DCB203
Anti-Kick Back
No
Number of Clutch Settings
15
Handle Material
Plastic
Drill
DCD794
Chuck Material
Plastic
Battery Model Number
DCB203
Number of Batteries Included
1
Wireless Tool Tracking
No
Drill Chuck Type
Keyless
Built-In Light
Yes
Drill - Class
Compact
Shop By
Hot Buys
Reversible
Reversible
Motor Type
Brushless
Includes Battery
Battery Included
Speed - Minimum
0 RPM
Includes Anti-Kick Back
Anti-Kick Back Not Included
Speed Control
Variable
Number of Chargers Included
0
Battery Manufacturing Model Number
DCB203
Speed - Maximum
1,650 RPM
Tool Series
20V MAX* ATOMIC(TM)
Battery Chemistry
Li-Ion
Chuck Type
Keyless
Power - Maximum
404 UWO
Includes Autofeed
Autofeed Not Included
Clutch Settings
15

Description

Drill-Driver Kit, Voltage 20 V DC, Battery Capacity (1) 2.0 Ah, Brushless Motor Yes, 20V MAX XR(R) Series, Chuck Size 1/2 in, Battery Included DCB203, Handle Type Pistol Grip, Tool Weight 2.42 lb, Includes DCD794, Belt Hook, DCB203

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.