Zoro Homepage
This item is Discontinued.
Dewalt 20V MAX Drill Kit, 1/2 in, 20 V DC DCD980M2/DCV581H

20V MAX Drill Kit, 1/2 in, 20 V DC (Discontinued)

  • Mfr # DCD980M2/DCV581H
  • Zoro # G900489780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD980M2/DCV581H
Zoro #
G900489780
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Overall Length
9 3/8 in

Description

Drill Kit, Voltage 20 V DC, Battery Capacity (1) 4.0 Ah, Brushless Motor Yes, 20V MAX Series, Chuck Size 1/2 in, Max. Power 535 UWO, Max. Torque N/A, Clutch Style Mechanical, Handle Type Pistol Grip, Tool Weight 5.2 lb, Includes Portable Shop Vacuum

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.