Zoro Homepage

20V MAX Drill/Driver Kit, 2Ah

  • Mfr # DCK227D2

  • Zoro # G515827908


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Included Fastening Tools
DCF840 Impact Driver
Battery Model No.
Mfr. No. DCB203
Series
20V MAX
Cordless Tool Kit Contents
(1) Charger; (2) Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCK227D2
Zoro #
G515827908
UPC #
0885911907019
Country of Origin
Mexico

Dimensions

Drive Size
1/4 in
Impact Driver - Drive Size
1/4 in

Details

Power Source
Cordless
Item
DEWALT 20V MAX Brushless Cordless Drill/Driver and Impact Driver Combo Kit
Included Fastening Tools
DCF840 Impact Driver
Battery Model No.
Mfr. No. DCB203
Series
20V MAX
Cordless Tool Kit Contents
(1) Charger; (2) Battery
Cordless Tools Included
Drill/Driver, Impact Driver
Battery Series
20V MAX*
Impact Driver
DCF840
Drill
Mfr. No. DCD793
Battery Capacity
(2) 2.0 Ah
Drill - Class
Compact
Number of Batteries Included
2
Battery Included
(2) DCB203
Includes
(2) Belt Hooks, (2) DCB203 20V MAX Batteries (2.0Ah), Charger, Kit Bag
Charger Included
Yes
Number of Tools
2
Impact Driver - Torque Range
1,700 in-lb
Voltage
20 V DC
Case Included
Kit Bag
All Product Types Included
Drill/Driver, Impact Driver
Battery Platform
20V MAX*
Includes Case
Case Included
Other Tools and Accessories Included
Belt Hook
Motor Type
Brushless
Impact Driver - Maximum Torque
1,700 in-lb
Battery Manufacturing Model Number
DCB203
Tool Series
20V MAX*
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
DCB1102

Description

DEWALT 20V MAX Brushless Cordless Drill/Driver and Impact Driver Combo Kit, Cordless Tools Included Drill/Driver, Impact Driver, Voltage 20 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Includes (2) Belt Hooks, (2) DCB203 20V MAX Batteries (2.0Ah), Charger, Kit Bag, Tool Brand DEWALT(R), Series 20V MAX, Battery Included (2) DCB203, Number of Batteries Included 2, Battery Model No. Mfr. No. DCB203, Battery Series 20V MAX*, Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.