Zoro Homepage

20V MAX Grabo Lifter

  • Mfr # DCE592B

  • Zoro # G315380252


product price: $312.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE592B
Zoro #
G315380252
UPC #
885911967709
Country of Origin
China

Description

Grab and lift construction materials with the 20V MAX GRABO Lifter. With a lift-load capacity of up to 265 lbs. MAX, this Lifter utilizes a powerful electric vacuum pump to lift a wide range of heavy construction materials including glass, tile, and metal, as well as semi-porous materials like wood, drywall, concrete and natural stones. This product is equipped with a built-in pressure sensor that automatically controls the pump that helps to maintain the vacuum grip. Featuring a digital pressure gauge display, audio alarm, and a double-action button, the 20V MAX GRABO Lifter helps maximize user control during lifting, carrying or installation applications. Powered by a 20V MAX battery, this tool conveniently offers generous runtime for long work days battery and charger are sold separately.Brand Name: DEWALTSub Brand: 20V MAX GraboProduct Type: LifterVolts: 20 VTool Weight: 265 lbStyle: Lifter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.