Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX Hammer Drill, Cordless, 2Ah, 9 5/8 in H

  • Mfr # DCD798D1

  • Zoro # G610905129


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Blows per Minute
28,050 BPM
Chuck Size
1/2 in
Brushless Motor
Yes
Includes
20V MAX Brushless Cordless 1/2 in Hammer Drill, Belt Hook, DCB107 12V/20V MAX Lithium-Ion Battery Charger, DCB203 20V MAX 2.0 Ah Battery, Kit Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD798D1
Zoro #
G610905129
UPC #
885911905015
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in
Overall Height
7 7/8 in
Tool Length
9 5/8 in
Overall Width
2 1/2 in

Details

Item
Hammer Drills
Voltage
20V
Blows per Minute
28,050 BPM
Brushless Motor
Yes
Includes
20V MAX Brushless Cordless 1/2 in Hammer Drill, Belt Hook, DCB107 12V/20V MAX Lithium-Ion Battery Charger, DCB203 20V MAX 2.0 Ah Battery, Kit Bag
Battery Capacity
2.0 Ah
Tool Weight
2.49 lb
Minimum Blows per Minute
0 bpm
Chuck Style
Keyless
Power Source
Cordless
Number of Batteries Included
1
Series
20V MAX*
Modes of Operation
Hammer
Battery Series
20V MAX
Charger Model Number
DCB107
Cordless Tool Kit Contents
(1) Battery, (1) Charger, (1) Belt Hook, (1) Bare Tool, (1) Kit Bag
Charger Included
Yes
Maximum Speed
1,650 RPM
Battery Model Number
DCB203
Number of Clutch Settings
15
Maximum Blows per Minute
28,050 bpm
Drill Chuck Type
Keyless
Handle Type
Pistol Grip
Number of Speed Settings
2
Lock-On Trigger
No
Vibration Control
No
Cordless Drill Class
Compact
Maximum Solid Bit Capacity
1/2 in
Reversible
Yes
Chuck Material
Plastic
Number of Auxiliary Handle Positions
1
Maximum Power
404 UWO
Housing Material
Plastic
Wireless Tool Tracking
No

Description

Hammer Drill, Voltage 20V DC, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/4 in, Drilling Capacity in Wood 1 in, Number of Speed Settings 2, Number of Clutch Settings 15 + Hammer, Maximum Working Torque Not Applicable, Blows per Minute 28,050 BPM, Maximum Blows per Minute 28,050 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Battery, (1) Charger, (1) Belt Hook, (1) Bare Tool, (1) Kit Bag, Battery Capacity (1) 2.0 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.