Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX Impact Driver, Cordless 2800 RPM

  • Mfr # DCF787D1

  • Zoro # G714338304


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/4 in
Max. Torque
1,500 in-lb
Battery Capacity
(1) 2.0 Ah
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF787D1
Zoro #
G714338304
UPC #
885911657372
Country of Origin
Mexico

Dimensions

Drive Size
1/4 in
Overall Length
12 1/2 in
Chuck Size
1/4 in

Details

Voltage
20 V DC
Max. Torque
1,500 in-lb
Battery Capacity
(1) 2.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3,200 ipm
Free Speed
2,800 RPM
Brushless Motor
Yes
Number of Speed Settings
Continuous
Series
20V MAX
Battery Series
20V MAX*
Cordless Tool Kit Contents
Bare Tool, (1) Battery, (1) Charger
Tool Weight
4.5 lb
Handle Type
Pistol Grip
Number of Chargers Included
1
Tool Series
20V MAX*
No Load Speed
2,800 RPM
Battery Manufacturing Model Number
DCB203
Motor Type
Brushless
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
DCB107
Torque - Maximum
1,500 in-lb
Battery Platform
20V MAX*

Description

Impact Driver, Chuck Size 1/4 in, Voltage 20 V DC, Max. Torque 1,500 in-lb, Series 20V MAX, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 2.0 Ah, Tool Weight 4.5 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.