Shop DEWALT

20V MAX XR 20 V Battery Powered Handheld Leaf Blower, 450 cfm, 125 mph, Bare Tool, 62 dB (A)

  • Mfr # DCBL722B

  • Zoro # G4431414


product price: 
$
180.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Maximum Air Flow
450 cfm
Maximum Air Speed
125 mph
Voltage
20 V
Bare Tool/Battery Included
Bare Tool
Sound Level
62 dBA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCBL722B
Zoro #
G4431414
UPC #
885911676526
Country of Origin
Mexico

Dimensions

Tool Height
23 7/16 in
Tool Width
8 5/8 in
Tool Length
13 11/16 in

Details

Maximum Air Flow
450 cfm
Maximum Air Speed
125 mph
Voltage
20 V
Bare Tool/Battery Included
Bare Tool
Sound Level
62 dBA
Charge Time
1 hr
Power Source
Cordless
Blower Type
Handheld
Item
Battery-Powered Handheld Leaf Blower
Speed Control
Variable 2-Speed
Cordless Tool Battery Type
Li-Ion
Charger Replacement
11A157
Blowers and Vacuums Air Flow Range
401 to 500 cfm
Blowers and Vacuums Air Speed Range
125 to 150 mph
Vacuum Function
No
Standards
UL Listed
Included Charger
No
Includes
Concentrator Nozzle
Battery Number
31AC52
Compliance
UL
Number of Wheels
0
Run Time
60 min
Speed Settings
Variable
Number of Speeds
2
Throttle Location
Tube
Tool Weight
7.43 lb
Charger Model Number
DWO1200
Tool Series
XR(R) Series
Motor Type
Brushless
Function
Blower
Number of Batteries to Operate
1
Battery Model Number
DCB200, DCB201, DCB203, DCB204, DCB204BT, DCB205, DCB205BT, DCB206, DCB208, DCB230, DCB240
Battery Platform
20V MAX XR(R)
Power Source - old
Cordless

Description

The 20V MAX* Brushless Handheld Blower provides the ability to clear debris with an air volume of up to 450 cubic feet per minute and up to 125 miles per hour with the concentrator nozzle. With a lightweight and ergonomic design, the blower gives users directional control and tackles user fatigue. The variable speed trigger and speed lock give the user full power control. Battery & Charger Sold Separately


  • • Up to 450 CFM of air volume and up to 125 Mph with concentrator

  • • Innovative axial fan design that maximizes on air output and run time

  • • Low noise during operation - 62 dB(A), ideal for noise sensitive regions and properties

Designed for:


  • • (1) Concentrator Nozzle

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • High-efficiency brushless motor helps extend run time and motor life

  • • Lightweight and ergonomic design allows for easy control and arm movement

  • • Variable trigger and speed lock for precise power control

Ratings & reviews