DEWALT 20V XR BLOWER KITTED
- Mfr # DCBL724W1
- Zoro # G322784821
product price:Â
$
299.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Batteries to Operate
1
Battery Platform
20V MAX*
Number of Batteries Included
1
Maximum Air Flow
550 cfm
Tool Weight
8 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCBL724W1
- Zoro #
- G322784821
- UPC #
- 0198706047600
- Country of Origin
- Mexico
Details
- Number of Batteries to Operate
- 1
- Battery Platform
- 20V MAX*
- Item
- Blower
- Number of Batteries Included
- 1
- Maximum Air Flow
- 550 cfm
- Tool Weight
- 8 lb
- Number of Chargers Included
- 1
- Battery Capacity
- 8.0 Ah
- Function
- Blower
- Maximum Air Speed
- 133 mph
- Voltage
- 20 V
- Bare Tool/Battery Included
- Battery Included
- Power Source
- Cordless
- Power Source - old
- Cordless
Description
Blower, Power Source Cordless, Battery Platform 20V MAX*, Maximum Air Flow 550 cfm, Maximum Air Speed 133 mph, Function Blower, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 8.0 Ah, Bare Tool/Battery Included Battery Included, Tool Weight 8 lb, Voltage 20 V
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.