Shop DEWALT
See all product information
Create Account
20V MAX* MATRIX XR PIECE HIGH CAPACITY PREMIUM SLIDE, 4 AH LI-ION BATTERY, 20 VDC
- Mfr # DCB204-2
- Zoro # G822802797
product price:Â
$
305.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Length
5.5 in
Width
6.7 in
Height
3.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCB204-2
- Zoro #
- G822802797
- UPC #
- 00885911312004
- Country of Origin
- United States
- Item
- Cordless Tool Batteries
Dimensions
- Length
- 5.5 in
- Width
- 6.7 in
- Height
- 3.4 in
Description
DEWALT 20V MAX* MATRIX XR CORDLESS BATTERY COMBO PACK, PIECE HIGH CAPACITY PREMIUM SLIDE, BARE TOOL, LI-ION BATTERY, 4 AH BATTERY, 20 VDC CHARGE, 60 MIN CHARGING, FOR USE WITH: DEWALT 20 V MAX LI-ION CHARGERS AND POWER TMAX
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.