Zoro Homepage

20V MAX* Oil-Resistant 2.0Ah Battery

  • Mfr # DCB203G

  • Zoro # G7797130


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
1
Voltage
20 V
Charger Included
No
Wireless Tool Tracking
No
Battery Series
20V MAX Oil-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB203G
Zoro #
G7797130
UPC #
885911729215
Country of Origin
Korea, Republic of

Dimensions

Overall Width
3 in
Overall Length
4 5/8 in
Overall Height
1 3/4 in

Details

Item
Battery
Battery Capacity
2 Ah
Number of Batteries Included
1
Voltage
20 V
Charger Included
No
Wireless Tool Tracking
No
Battery Series
20V MAX Oil-Resistant
Number of Cells
5
Features
Oil-Resistant
For Use With
DEWALT(R) 20V MAX* Tools
Cordless Tool Kit Contents
(1) Battery
Weight
0.9 lb
Battery Chemistry
Li-ion
Cordless Tool Battery Platform
20V MAX
Shop By
New Products
Included Charger
No

Description

Power your 20V MAX* tools and take on jobs involving the regular use of harsh materials like oil, grease, or solvents with the incredibly durable 20V MAX* Oil-Resistant 2Ah Battery. Ideal for a wide range of applications, this long-lasting battery features a glass-filled, nylon housing designed to resist the effects of chemical corrosion. Backed by a 2-year limited warranty, this battery provides immediate feedback on your state of charge with the 3-LED fuel gauge.


  • • Move around work areas with ease with the battery"s compact and lightweight build

  • • Easily visibile state of charge with 3-led fuel gauge indicator

  • • Widely compatible: Versatile battery can be used with all DEWALT and Mac Tools 20V MAX* tools and chargers

Designed for:


  • • (1) Battery

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Resists damage from environment: Recommended for work involving regular exposure to oils, grease, and solvent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.