Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* Oil-Resistant 5.0Ah Battery

  • Mfr # DCB205G

  • Zoro # G7797228


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
1
Voltage
20 V
Charger Included
No
Battery Chemistry
Li-ion
Overall Height
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCB205G
Zoro #
G7797228
UPC #
885911729239
Country of Origin
Korea, Republic of

Dimensions

Overall Height
2 5/8 in
Overall Length
4 5/8 in
Overall Width
3 in

Details

Item
Battery
Battery Capacity
5 Ah
Number of Batteries Included
1
Voltage
20 V
Charger Included
No
Battery Chemistry
Li-ion
For Use With
DEWALT(R) 20V MAX* Tools
Number of Cells
10
Features
Oil-Resistant
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
20V MAX
Weight
1.5 lb
Wireless Tool Tracking
No
Battery Series
20V MAX Oil-Resistant
Shop By
New Products
Included Charger
No

Description

The DEWALT DCB205G 20V MAX* Oil-Resistant 5.0Ah Battery is a lithium-ion battery designed for use with DEWALT 20V MAX* cordless tools. This battery provides a battery capacity of 5.0 amp-hours (Ah). It is designed with an oil-resistant housing, making it suitable for demanding work conditions where exposure to oils, grease, or solvents may occur.


Key Features of the DEWALT DCB205G 20V MAX* Oil-Resistant 5.0Ah Battery:

  • Battery Capacity: Provides 5 amp-hours (Ah) of runtime for consistent performance on the jobsite.

  • Oil-Resistant Housing: Designed with an oil-resistant housing.

  • Chemistry: Lithium-ion construction features lithium-ion construction.

  • Compatibility: For use with all DEWALT 20V MAX* tools and chargers within the same platform.

  • LED Indicator: Built-in LED displays state-of-charge for quick status checks during use.

  • Batteries Included: Package contains one battery; charger not included.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.