Zoro Homepage

20V MAX* Pencil Vibrator

  • Mfr # DCE531B

  • Zoro # G5234008


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V DC
Shaft Length
4 ft
Head Dia.
1 1/8 in
No Load RPM
1,400 RPM
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE531B
Zoro #
G5234008
UPC #
885911558518
Country of Origin
Mexico

Dimensions

Shaft Length
4 ft
Head Dia.
1 1/8 in
Length
48 in
Head Diameter
1 1/8 in
Head Length
12 in
Tool Length
48 in
Radius of Vibration
4 in

Details

Item
Cordless Concrete Vibrator
Battery Included / Bare Tool
Bare Tool
Voltage
20V DC
No Load RPM
1,400 RPM
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Corded/Banded
Cordless
Battery Included
No
Battery Pack Replacement
21RV47
Battery Capacity
4 Ah
Includes
Bare Tool
Charger Included
No
Cordless Tool Kit Contents
(1) Bare Tool
Brushless Motor
No
Concrete Vibrator Type
Handheld
Vibrations per Minute
14,000 vpm
Battery Series
20V MAX
Number of Batteries Included
0
Power Source
Cordless

Description

The DEWALT DCE531B 20V MAX* Pencil Vibrator is a cordless concrete vibrator intended for use in concrete consolidation applications. Powered by the 20V MAX battery system (battery and charger sold separately), this handheld tool features a portable design and an isolated motor.


Key Features of the DEWALT DCE531B 20V MAX* Pencil Vibrator:

  • Head Diameter: 1-1/8 inch head is compatible with standard concrete consolidation applications.

  • Shaft Length: 4-foot flexible shaft allows reach around forms.

  • Vibrations per Minute: Rated at 14,000 vibrations per minute (VPM) under load to support efficient concrete consolidation.

  • Cordless Operation: Enables cordless operation with all DEWALT 20V MAX lithium-ion batteries; offers mobility without cord restrictions (bare tool only).

  • Bare Tool Configuration: Supplied as a bare tool—batteries and chargers are not included but can be sourced separately within the same series.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.