Zoro Homepage

20V MAX* Pencil Vibrator Kit

  • Mfr # DCE531M1

  • Zoro # G5233999


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V DC
Shaft Length
4 ft
Head Dia.
1 1/8 in
No Load RPM
14,000 vpm
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE531M1
Zoro #
G5233999
UPC #
885911425353
Country of Origin
Mexico

Dimensions

Shaft Length
4 ft
Head Dia.
1 1/8 in
Length
48 in
Head Diameter
1 1/8 in
Tool Length
48 in
Radius of Vibration
4 ft
Head Length
12 in

Details

Item
Cordless Concrete Vibrator Kit
Battery Included / Bare Tool
Battery Included
Voltage
20V DC
No Load RPM
14,000 vpm
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Battery Pack Replacement
21RV47
Includes
20V MAX 4.0 Ah Battery, Charger
Battery Capacity
4.0 Ah
Battery Included
21RV47
Corded/Banded
Cordless
Power Source
Cordless
Brushless Motor
No
Battery Model Number
DCB204
Concrete Vibrator Type
Handheld
Number of Batteries Included
1
Vibrations per Minute
14,000 vpm
Battery Series
20V MAX
Charger Included
Yes
Charger Model Number
DCB115
Cordless Tool Kit Contents
(1) Bare Tool, Battery, Charger

Description

The DEWALT DCE531M1 20V MAX* Pencil Vibrator Kit is a cordless handheld tool intended for use in consolidating concrete around forms. Powered by a rechargeable 20V MAX lithium-ion battery, this kit provides portability and flexibility on the jobsite. The included 4 ft flexible shaft and 1-1/8 in diameter head allow for efficient vibration to help improve the visual quality of finished concrete surfaces.


Key Features of the DEWALT DCE531M1 20V MAX* Pencil Vibrator Kit:

  • Cordless Operation: Runs on a rechargeable 20V MAX Li-Ion battery for mobility without cords.

  • Battery & Charger Included: Comes with one 4.0 Ah battery (DCB204) and charger (DCB115).

  • High Vibration Rate: Rated at up to 14,000 vibrations per minute under load for effective consolidation.

  • Flexible Shaft: Equipped with a 4 ft long shaft to reach various areas during use.

  • Head Size: Features a 1-1/8 in diameter head compatible with standard formwork applications.

  • Kit Contents: Includes bare tool, battery, and charger—everything needed to get started out of the box.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.