Zoro Homepage

20V MAX Reciprocating Saw + Battery

  • Mfr # DCS387P1

  • Zoro # G9009637


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Stroke Length
1 1/8 in
Max. Strokes per Minute
2,900
Features
Variable Speed Trigger
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS387P1
Zoro #
G9009637
UPC #
885911378475
Country of Origin
Mexico

Dimensions

Stroke Length
1 1/8 in
Length of Stroke
1-1/8"

Details

Item
Reciprocating Saw Kit
Voltage
20 V DC
Max. Strokes per Minute
2,900
Features
Variable Speed Trigger
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Handle Type
D-Handle
Cutting Action
Straight
Battery Included
31AC52
Battery Included / Bare Tool
Battery Included
Corded/Cordless
Cordless
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw Kit
Included Charger
11A157
Cordless Tool Battery Type
Li-Ion
Battery Capacity
5 Ah
No Load Strokes/Minute
0 to 2900
Series
20V MAX
Brushless Motor
No
Battery Pack Replacement
31AC52
Shoe Design
Adjustable
Strokes per Minute
0 to 2900
Corded/Banded
Cordless
Blade Type
Recip Blade
Includes
31AC52, 4-Position Blade Clamp, Charger, Contractor Bag, LED Light
Application
General Purpose
Tool Style
Compact
Min. Strokes per Minute
0
Charger Included
Yes
Battery Series
20V MAX*
Number of Batteries Included
1
Pivoting Head
Yes
Vibration Reduction
No
Shoe Material
Magnesium
Variable Speed
Yes
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Shop By
Hot Buys
Battery Type
Tabbed
Stroke Rate - Minimum
0
Speed Control
Variable
Includes Adjustable Shoe
Shoe Adjustable
Tool Series
20V MAX*
Includes Pivoting Head
Pivoting Head Included
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
DCB115
Stroke Rate - Maximum
2,900
Battery Manufacturing Model Number
DCB205
Includes Battery
Battery Included
Motor Type
Brushed
Number of Chargers Included
1
Includes Vibration Reduction
Vibration Reduction Not Included
Battery Platform
20V MAX*

Description

The DEWALT DCS387P1 Compact Reciprocating Saw Kit is a cordless cutting tool suitable for use in a variety of applications, including confined spaces. Powered by a 20V MAX* lithium-ion battery, this saw features a compact and lightweight design that enables operation in confined areas. The kit includes one 5.0Ah battery, charger, and contractor bag for portability.


Key Features of the DEWALT DCS387P1 Compact Reciprocating Saw Kit:

  • Compact Design: At 14.5" in length, suitable for making cuts between studs or in tight spaces.

  • 4-Position Blade Clamp: Supports flush cutting and tool-free blade changes.

  • Variable Speed Trigger: Provides control over the cutting speed from 0 to 2900 strokes per minute (spm).

  • Stroke Length: Features a 1-1/8" stroke length.

  • Pivoting Shoe: Adjustable magnesium shoe offers stability and adaptability during use.

  • D-handle grip for user handling

  • LED light provides illumination of the work area

  • Cordless Operation: Runs on the included DEWALT 20V MAX* XR® Li-Ion battery (5.0Ah) for mobility without cords; charger also included in kit contents.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.