Zoro Homepage

20V MAX Rotary Hammer

  • Mfr # DCH172B/DCB205C

  • Zoro # G712924271


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V DC
Impact Energy
1.03 ft-lb
Includes
Belt Hook, DCB1104, DCB205, Depth Rod, Side Handle, Tool
Blows per Minute
1,100 bpm
Core Bit Capacity
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCH172B/DCB205C
Zoro #
G712924271
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Length
10 7/16 in
Overall Height
6 15/16 in
Overall Width
2 7/8 in

Details

Item
Cordless Rotary Hammer
Voltage
20V DC
Impact Energy
1.03 ft-lb
Includes
Belt Hook, DCB1104, DCB205, Depth Rod, Side Handle, Tool
Blows per Minute
1,100 bpm
Core Bit Capacity
1/2 in
Brushless Motor
Yes
Tool Weight
4.4 lb
Series
20V MAX*
Handle Type
L-Shape
Standards
UL Listed
Battery Capacity
5.0 Ah
Shop By
Hot Buys
Chuck Material
Metal with Plastic Cover
Number of Batteries Included
1
Maximum Blows per Minute
1,100 bpm
Charger Model Number
DCB1104
Solid Bit Optimal Drilling Range in Concrete
5/32 in to 3/8 in
Clutch Style
Integral Clutch
Minimum Blows per Minute
0 bpm
Charger Included
Yes
Maximum Speed
1,060 RPM
Chuck Style
SDS-Plus
Switch Type
Trigger
Reversible
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Battery Series
20V MAX
Anti-Kickback Clutch
Yes
Core Bit Capacity in Concrete
1/2 in
Quick Release Chuck
Yes
Power Source
Cordless
Battery Model Number
DCB205
Housing Material
Plastic
Motor Type
Brushless
Drilling Capacity in Concrete
1/2 in
Auxiliary Handle Positions
Continuous
Handle Base Material
Plastic
Modes of Operation
Hammer and Rotate

Description

Cordless Rotary Hammer, Voltage 20V DC, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/32 in to 3/8 in, Core Bit Capacity in Concrete 1/2 in, Blows per Minute 1,100 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 5.0 Ah, Core Bit Capacity 1/2 in, Impact Energy 1.03 ft-lb, Auxiliary Handle Positions Continuous, Battery Model Number DCB205

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.