Zoro Homepage

20V MAX SDS Rotary Hammer Kit

  • Mfr # DCH133M2

  • Zoro # G7649111


product price: $399.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Impact Energy
1.9 ft-lb
Includes
Side Handle, Depth Rod, Carrying Case
Blows per Minute
0 bpm to 5,500 bpm
Core Bit Capacity
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCH133M2
Zoro #
G7649111
UPC #
885911526142
Country of Origin
China

Dimensions

Tool Length
15 1/4 in
Overall Width
13 9/16 in
Overall Height
11 1/4 in

Details

Item
Cordless Rotary Hammer
Voltage
20 V
Impact Energy
1.9 ft-lb
Includes
Side Handle, Depth Rod, Carrying Case
Blows per Minute
0 bpm to 5,500 bpm
Core Bit Capacity
2 1/2 in
Chuck Type
SDS Plus
Tool Weight
4.6 lb
Cordless Rotary Hammer Drill Product Grouping
Cordless Rotary Hammer Kits
Battery Pack Replacement
21RV47
Battery Included
(2) 21RV47
Stop Rotation
Yes
Series
20V MAX*
Capacity in Concrete
1 in
Battery Capacity
4.0 Ah
Solid Bit Capacity
1/2 in
Cordless Tool Battery Type
Li-Ion
No Load RPM
0 to 1500
Brushless Motor
Yes
Battery Included / Bare Tool
Battery Included
Handle Type
D-Handle
Features
Compact Size, Durable Mechanism for Long Service Life
Charger Replacement
DCB118
Included Charger
Yes
Standards
UL Listed
Corded/Cordless
Cordless
Battery Model Number
DCB240
Switch Type
VSR
Modes of Operation
Drill, Hammer Drill, or Chip
Number of Batteries Included
2
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Chuck Style
SDS-Plus
Anti-Kickback Clutch
Yes
Motor Type
Brushless
Core Bit Capacity in Concrete
1/2 in
Minimum Blows per Minute
0 bpm
Clutch Style
Mechanical
Maximum Blows per Minute
5,550 bpm
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 5/8 in
Drilling Capacity in Concrete
5/8 in
Charger Included
Yes
Charger Model Number
DCB118
Maximum Speed
1,500 RPM
Power Source
Cordless
Battery Series
20V MAX*

Description

The DEWALT DCH133M2 20V MAX* 1 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer Kit is a cordless rotary hammer suitable for drilling and chipping tasks in concrete and masonry. Powered by a brushless motor and featuring a German-engineered mechanism, this tool provides up to 2.6 Joules (1.9 ft-lb) of impact energy with variable speed control, making it appropriate for use in applications requiring mobility and performance.


Key Features of the DEWALT DCH133M2 Rotary Hammer Kit:

  • Power Source: Cordless operation with two included 20V MAX Li-Ion batteries (4.0 Ah capacity each) for longer runtime compared to standard capacity batteries.

  • Impact Energy: Provides up to 2.6 Joules (1.9 ft-lb) of impact energy; rated capacities as specified.

  • Modes of Operation: Rotating dial enables selection between drill, hammer drill, or chip modes

  • SDS Plus Chuck: Accepts SDS Plus bits; rated for solid bit capacities up to 1/2 in., core bit capacity up to 2-1/2 in., and optimal drilling range from 3/16 in. to 5/8 in. in concrete.

  • Blows per Minute & Speed: Variable speed trigger provides from 0–5,550 blows per minute and no-load speeds up to 1,500 RPM.

  • D-Handle Design: D-handle design with side handle and depth rod

  • Anti-Kickback Clutch & Stop Rotation: Mechanical clutch helps manage reactionary torque while stop rotation feature adds versatility during chiseling tasks.

  • Cordless Tool Kit Contents: Includes bare tool, charger (DCB118), two batteries (DCB240), carrying case, side handle, and depth rod.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.