Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX SDS Rotary Hammer Kit

  • Mfr # DCH263R2DH

  • Zoro # G9135951


product price: $759.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Impact Energy
2.2 ft-lb
Includes
Depth Rod, Side Handle
Blows per Minute
0 bpm to 4,300 bpm
Core Bit Capacity
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCH263R2DH
Zoro #
G9135951
UPC #
885911465038
Country of Origin
China

Dimensions

Tool Length
15 7/8 in
Overall Width
20 1/16 in
Overall Height
7 3/8 in

Details

Item
Cordless Rotary Hammer Kit
Voltage
20 V
Impact Energy
2.2 ft-lb
Includes
Depth Rod, Side Handle
Blows per Minute
0 bpm to 4,300 bpm
Core Bit Capacity
2 1/2 in
Series
20V MAX*
Handle Type
D-Handle
Features
Active Vibration Control, Factory Set Clutch
Brushless Motor
Yes
Standards
UL Listed
Battery Capacity
6.0 Ah
Capacity in Concrete
1 1/8 in
Solid Bit Capacity
1/2 in
Tool Weight
5.95 lb
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Vibration Control
Yes
Lock-On Trigger
Yes
Modes of Operation
Hammer Only
Chuck Style
SDS-Plus
Charger Model Number
DCB118
Reversible
Yes
Number of Batteries Included
2
Charger Included
Yes
Core Bit Capacity in Concrete
3/4 in
Maximum Blows per Minute
4,300 bpm
Power Source
Cordless
Number of Speed Settings
1
Minimum Blows per Minute
0 bpm
Battery Model Number
DCB206
Maximum Speed
1,165 RPM
Solid Bit Optimal Drilling Range in Concrete
1/4 in to 3/4 in
Switch Type
Trigger
Anti-Kickback Clutch
Yes
Motor Type
Brushless
Vibration Level
9.1 m/sq sec

Description

The DEWALT DCH263R2DH 20V MAX* XR® Brushless 1-1/8 in. SDS Plus D-Handle Rotary Hammer Kit is a cordless rotary hammer suitable for concrete drilling and chipping applications. Powered by a brushless motor and two included 6.0 Ah batteries, this tool provides up to 3 Joules (2.2 ft-lb) of impact energy; rated specifications support large-diameter hole drilling in concrete.


Key Features of the DEWALT DCH263R2DH Rotary Hammer Kit:

  • Brushless Motor: Designed to optimize power usage and extend operational periods between charges.

  • SDS-Plus Chuck Style: Compatible with standard SDS-Plus accessories; supports tool-free bit changes.

  • Impact Energy & Performance: Provides up to 4,300 blows per minute at a maximum speed of 1,165 RPM; rated for use on materials including concrete up to 1-1/8 in. diameter holes as specified by manufacturer guidelines.

  • D-Handle Design: Configured for various working positions including overhead or horizontal applications.

  • Active Vibration Control & Factory Set Clutch: Features vibration control technology at the handles and includes clutch mechanism designed according to manufacturer specifications regarding torque response when bits encounter resistance.

  • Cordless Convenience: Powered by two included rechargeable lithium-ion batteries (model DCB206); charger model DCB118 is provided.

  • Dust Management System: Equipped with onboard dust extraction system featuring replaceable HEPA filter specified by manufacturer filtration standards; includes integrated LED light intended for illumination in reduced-light environments.

  • Lock-On Trigger & Reversible Functionality: Features lock-on trigger function supporting extended use intervals and reversible setting facilitating bit removal.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.