Zoro Homepage

20V MAX* Threaded Rod Cutter

  • Mfr # DCS350B

  • Zoro # G1842928


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Cutting Capacity/Material
1/4 in, 3/8 in, 1/2 in Steel
Cordless Tool Battery Type
Li-Ion
Features
Does Not Create Chips or Sparks While Cutting, LED Light, Rotating Cutter
Battery Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS350B
Zoro #
G1842928
UPC #
885911377218
Country of Origin
Italy

Dimensions

Manufacturer Warranty Length
3 yr Limited
Maximum Compatible Diameter
1/2 in

Details

Item
Cordless Rod Cutter
Battery Included / Bare Tool
Bare Tool
Voltage
20 V DC
Cutting Capacity/Material
1/4 in, 3/8 in, 1/2 in Steel
Cordless Tool Battery Type
Li-Ion
Features
Does Not Create Chips or Sparks While Cutting, LED Light, Rotating Cutter
Battery Included
No
Corded/Cordless
Cordless
Corded/Banded
Cordless
Includes
4-Sided Cutter Head, Cutter Wrench, Hang Hook
Cordless Tool Kit Contents
Bare Tool
Product Type
Threaded Rod Cutters
Cutting Capacities
1/2 in Mild Steel, 1/4 in Grade 8 Hardened, 1/4 in Mild Steel, 1/4 in Stainless Steel, 3/8 in Grade 8 Hardened, 3/8 in Mild Steel, 3/8 in Stainless Steel
Battery Platform
20V MAX
Compatible Use On
Grade 8 Hardened, Mild Steel, Stainless Steel
Maximum Bolt/Threaded Rod Capacity - Steel
1/2 in
Includes Charger
No
Includes Batteries
No
Power Source
Cordless
Maximum Bolt/Threaded Rod Capacity - Stainless Steel
3/8 in
Compatible Battery Manufacturer Part Number
DCB203
Number of Batteries Included
0

Description

The Threaded Rod Cutter (DCS350) is capable of quickly and cleanly cutting a range of threaded rod sizes including 1/4", 3/8" and 1/2" mild steel coarse thread rods and 1/4" and 3/8"stainless steel coarse thread rods. The four sided, rotatable, cutting die allows you to cut the three different sizes of threaded rod with the same tool just by rotating the cutting dies to the size you want to cut. The unit doesn't create chips or sparks while cutting, providing a burr-free cut to easily thread on fasteners without having to clean the threads. The Threaded Rod Cutter increases control by eliminating fast moving cutting blades or wheels which can bind up when cutting or trimming threaded rod. The speed of the tool allows for efficiencies and achieves up to 350 3/8" cuts on one battery charge. The unit includes a bright LED work light, a forward/reverse/lock off switch, and a hang hook. A full line of replacement accessories cutting dies is also available, sold separately. Battery & Charger Sold Separately


  • • Able to cut 1/4", 3/8", 1/2" Mild Steel Coarse Threaded Rod

  • • Able to cut 1/4", 3/8" Stainless Steel Coarse Threaded Rod

  • • Clean, burr-free cuts allowing for easy threading

Designed for:


  • • Cleanly Cut Threaded Rod

  • • (1) Cutter Wrench

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Bright LED light to help illuminate cutting area

  • • Rotating cutter allows you to cut multiple sizes of rod with one cutting die

  • • Onboard cutter wrench storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.