Zoro Homepage

20V MAX Tripod Light + Bonus Battery

  • Mfr # DCL079B/DCB2108

  • Zoro # G815879683


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Maximum Head Rotation Angle
360 Degrees
Voltage
20 V
Mount Type
Tripod
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Battery Platform
20V MAX*
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCL079B/DCB2108
Zoro #
G815879683
UPC #
-
Country of Origin
China

Dimensions

Maximum Height
88 in

Details

Maximum Head Rotation Angle
360 Degrees
Voltage
20 V
Mount Type
Tripod
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Battery Platform
20V MAX*
Minimum Brightness Level
0 lm
Maximum Brightness Level
3,000 lm
Series
20V MAX*
Light Output Mode
High / Medium / Low
Battery Capacity
8.0 AH
Brightness Level
3,000 lm
Light Distribution
180 Degrees
Head Type
Rotating
Item
Light

Description

Tripod Light Kit, Battery Platform 20V MAX*, Series 20V MAX*, Light Output Mode High, Low, Medium, Brightness Level 3,000 lm, Maximum Brightness Level 3,000 lm, Minimum Brightness Level 0 lm, Mount Type Tripod, Maximum Height 88 in, Minimum Height 10 1/8 in, Light Distribution 180 Degrees , Head Type Rotating, Maximum Head Rotation Angle 360 Degrees , Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity (1) 8.0 Ah, Run Time 11 hr, Voltage 20V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.