Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* XR 3-Speed 1/4" High Torque Impact Driver Kit

  • Mfr # DCF860WW1

  • Zoro # G012530356


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/4 in
Max. Torque
2,500 in-lb
Battery Capacity
(1) 8.0 Ah
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF860WW1
Zoro #
G012530356
UPC #
885911977814
Country of Origin
Mexico

Dimensions

Drive Size
1/4 in
Overall Length
4 13/16 in
Chuck Size
1/4 in

Details

Voltage
20 V DC
Max. Torque
2,500 in-lb
Battery Capacity
(1) 8.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
4,500 ipm
Free Speed
3,800 RPM
Brushless Motor
Yes
Number of Speed Settings
3
Battery Series
20V MAX*
Built-In Light
Yes
Cordless Tool Kit Contents
Bare Tool, (1) Battery, (1) Charger
Series
20V MAX
Handle Type
Pistol Grip
Tool Weight
2.4 lb
Battery Platform
20V MAX*
Motor Type
Brushless
Charger Manufacturing Model Number
DCB118
No Load Speed
3,800 RPM
Tool Series
20V MAX* XR(R)
Battery Chemistry
Li-Ion
Built-In Light Type
Halo Ring
Number of Chargers Included
1
Battery Manufacturing Model Number
DCB2108
Torque - Maximum
2,500 in-lb

Description

This 20V MAX* XR 3-speed high torque impact driver is engineered for the demands of the pro with a MAX torque of 2,500 in-lbs., making it our highest torque impact driver. Maximize productivity with faster driving, a no-load speed of 0-3,800 rpm, 9 built-in LEDs, and 3-speed mode select to power through tough jobs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.