20V MAX XR 3/4 IMPACT WRENCH

  • Mfr # DCF964B/DCB205

  • Zoro # G016246048


product price:  $825.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
3/4 in
Battery Capacity
(1) 5 Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF964B/DCB205
Zoro #
G016246048
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
3/4 in
Overall Length
8 7/16 in

Details

Voltage
20 V DC
Battery Capacity
(1) 5 Ah
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
1,420 ft-lb
Number of Speed Settings
3
Impact Rated
Impact Rated
Features
Complete Tough Jobs Utilizing the Power of the 20V MAX* XR(R) 3/4 in High Torque Impact Wrench, Making it Ideal for Heavy-Duty Applications, Other Features Such as Precision Wrench(TM) Mode, Our Highest Rated Torque 3/4 in Impact Wrench Delivers upto 102% More Torque, Which Helps Prevent Overtightening and Fastener Run-Off, as Well as a 4-Mode Push Button Switch to Easily Change Speeds and Led Brightness are Included to Help Maximize Efficiency and Productivity on the Jobsite
Tool Weight
8.1 lb
Retainer Type
Friction Ring
Breakaway Torque
1,900 ft-lb
Handle Type
Pistol Grip
Clutch Style
Keyless
Wireless Tool Tracking
No
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3)
Built-In Light Type
Individual Light(s)
Battery Platform
20V MAX*
Battery Chemistry
Li-Ion
Speed Control
Variable
No Load Speed
1,200 RPM
Includes Lock-Off Switch
Lock-Off Switch Included
Anvil Style
Standard
Battery Series
20V MAX* XR(R)
Throttle Type
Trigger
Housing Material
Glass-Filled Nylon
Motor Type
Brushless
Tool Style
Compact
Number of Chargers Included
0
Handle Material
Plastic
Battery Manufacturing Model Number
DCB205
Tool Series
20V MAX* XR(R)
Includes Case
Case Not Included
Torque - Maximum
1,900 ft-lb

Description

Impact Wrench Kit, Drive Size 3/4 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity (1) 5 Ah, Tool Weight 8.1 lb, Clutch Style Keyless

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.