Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX XR 7/16" Cordless Impact Wrench Kit, (2) 5.0Ah Batteries

  • Mfr # DCF898P2 DCB205

  • Zoro # G2578480


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
7/16 in
Max. Torque
500 ft-lb
Battery Capacity
(3) 5.0 Ah
Includes
(2) Batteries, Brushless High Torque, Charger, Quick Release Chuck Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF898P2 DCB205
Zoro #
G2578480
UPC #
885911377638
Country of Origin
Multiple

Dimensions

Drive Size
7/16 in
Overall Length
8 7/8 in

Details

Voltage
20 V DC
Max. Torque
500 ft-lb
Battery Capacity
(3) 5.0 Ah
Includes
(2) Batteries, Brushless High Torque, Charger, Quick Release Chuck Tool
Number of Batteries Included
3
Power Source
Cordless
Impacts per Minute
2,400
Free Speed
1,900 RPM
Fastening Torque
500 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
3
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Series
20V MAX
Drive Configuration
Straight
Anvil Impact Action
Mechanical
Battery Included
Yes
Corded/Banded
Cordless
Handle Type
Pistol Grip
Tool Weight
7.2 lb
Features
Up to 60% More Capacity Than Standard 20V MAX Batteries (DCB200)
Clutch Style
Keyless
Charger Included
Yes
Battery Model No.
Mfr. No. DCB205
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Batteries
Tool Style
Full-Size
Case Included
Yes
Reaction Bar
No
Drive Type
Standard
Wireless Tool Tracking
No
Battery Series
20V MAX* XR(R)
Housing Material
Plastic
Charger Model
11A157
Breakaway Torque
500 ft-lb
Built-In Light
Yes
Actuation
Trigger
Power to Weight Ratio
69.4 ft-lb/lb
Handle Material
Plastic
Retainer Type
Quick Change Hex
Impact Rated
Impact Rated
No Load Speed
1,900 RPM
Charger Manufacturing Model Number
11A157
Motor Type
Brushless
Number of Chargers Included
1
Throttle Type
Trigger
Includes Reaction Bar
No Reaction Bar
Drive Shape
Hex
Includes Case
Case Included
Battery Manufacturing Model Number
DCB205
Anvil Style
Standard
Torque - Maximum
500 ft-lb
Tool Series
20V MAX* XR(R)

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 7/16 in, Drive Configuration Straight, Max. Torque 500 ft-lb, Battery Included, Voltage 20 V DC, Series 20V MAX, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2400, Max. No Load RPM 1900, Cordless, Handle Type Pistol Grip, Battery Capacity (3) 5.0 Ah, Tool Length 8-13/16 in, Tool Weight 7.2 lb, Clutch Style Keyless, Battery Included (2) 31AC52

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.