Zoro Homepage

20V MAX* XR 9 GA Cordless Fencing Stapler Kit

  • Mfr # DCFS950P2

  • Zoro # G9214080


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Crown
1/2 in
Leg Length
1/2 in to 2 in
Recommended Staples
1 1/2 in to 2 in
Series
20 Max XR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCFS950P2
Zoro #
G9214080
UPC #
885911539838
Country of Origin
Czechia

Dimensions

Leg Length
1/2 in to 2 in
Length
14 13/64 in
Depth Control
Yes
Width
4 7/64 in
Height
16 29/32 in
Overall Length
14 1/4 in
For Staple Leg Length
1 1/2 in to 2 in
For Staple Width
3/8 in
Overall Width
4 1/8 in
Overall Height
17 in
Crown Size
1/2 in
For Staple Leg Length - Minimum
1 1/2 in
Includes Depth Control
Depth Control Included
For Staple Leg Length - Maximum
2 in

Details

Item
Staple Gun
Voltage
20 V DC
Crown
1/2 in
Recommended Staples
1 1/2 in to 2 in
Series
20 Max XR
Tool Weight
8.8 lb
Includes
(2) Batteries, Tool Bag
Magazine Loading
Top
Magazine Capacity
35
Handle Type
Over Mold
Battery Capacity
(2) 5.0 Ah
Staple Capacity
35
Features
Adjustable Belt, LowStaple Lockout, Multiple Angle Contact Trip
Power Source
Cordless
Standards
ANSI, UL Listed
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Battery Model No.
Mfr No. DCB205
Wireless Tool Tracking
No
Housing Material
Plastic
For Staple Gauge
9 ga
Case Included
Yes
Battery Series
20V MAX* XR(R)
Brushless Motor
Yes
Number of Batteries Included
2
Built-In Light
No
Firing Mode
Combination
Charger Model
Mfr. No. DCB115
Charger Included
Yes
For Staple Type
Fencing
Battery Chemistry
Li-Ion
Motor Type
Brushless
Battery Manufacturing Model Number
DCB205
Battery Platform
20V MAX*
Battery Type
Tabbed
Charger Manufacturing Model Number
DCB115
Tool Series
20V MAX* XR(R)
Includes Battery
Battery Included
Number of Chargers Included
1
Includes Case
Case Included

Description

The DEWALT® Cordless Fencing Stapler, designed for rural applications is 100% battery operated, eliminating the need for fuel cells and the hassle of a hose and compressor. Variable power settings, tool-free depth of drive and jam clearing give the user confidence to get the job done quickly and efficiently. The ergonomic design, versatility, and convenience makes the DCFS950 a tool for agricultural fencing and utility applications. Compatible with all DEWALT 9 GA Fencing Staples available in three common sizes, 1-1/2", 1-3/4", 2" (sold separately).


  • • 100% battery powered. Eliminates the hassle of using gas, compressor, and hose

  • • Compatible with DEWALT 20V MAX* batteries

  • • Rapid Cycle or Sequential firing modes for optimized control

Designed for:


  • • Woven wire fence

  • • (2) DCB205 20V MAX* XR Premium Li-ion Batteries (5Ah)

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Tool-free selectable trigger for sequential or Rapid Cycle actuation modes

  • • Adjustable belt hook for left or right attachment depending on user preference

  • • Variable power settings delivers a wide range of power for multiple staples lengths in various applications

  • • Tool-free depth adjustment for precise staple depth

  • • Low staple lockout prevents dry firing and damage to wire

  • • Multi-angle contact trip allows for fast accurate staple placement

  • • Compatible with DEWALT DFS9150B1G, DFS9175B1G, and DFS9200B1G 9 GA galvanized fencing staples (sold separately)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.