20V MAX XR Angle Grinder, Cordless, 4.5 in. Slide Switch with Kickback Brake
Mfr # DCG405B
Zoro # G3195347
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4-1/2 in
Voltage
20V DC
No Load RPM
9000
Lock-on
Yes
Lock-off
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCG405B
Zoro #
G3195347
UPC #
885911677202
Country of Origin
China
Dimensions
Wheel Dia.
4-1/2 in
Spindle Thread Size
5/8 in-11
Tool Length
12-3/16 in
Wheel Diameter
4 1/2 in
Overall Length
12 1/4 in
Description
Experience PowerTM on challenging jobs with the 20V MAX* XR® 4.5 in. Slide Switch Small Angle Grinder with Kickback Brake. As a part of the PERFORM & PROTECTTM line of products, this tool is equipped with KICKBACK BRAKETM which engages with maximum force to stop the wheel when a pinch, stall, or bind-up is detected. This grinder is a part of the expanding 20V MAX* system and is compatible with all 20V MAX* batteries. Battery & Charger Sold Separately
- • Brushless motor requires no brush changes.
- • Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the grinder and shut the grinder off.
- • Brake stops wheel in 2 seconds or less on average
Designed for:
- • Grinding
- • (1) DCG405 20V MAX* Grinder
- • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.
Additional Features:
- • Power Loss Reset® prevents accidental restarts following a power disruption when the tool is left in the "on" position.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.