Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* XR Brushless Cordless 1/2 in. Compact Stud & Joist Drill (Tool Only)

  • Mfr # DCD446B

  • Zoro # G415191550


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Chuck Size
1/2 in
Includes
Chuck Key, DCD446 20V MAX XR(R) 1/2 in Compact Stud and Joist Drill, Key Holder
Brushless Motor
Yes
Autofeed
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD446B
Zoro #
G415191550
UPC #
885911983358
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Overall Length
18 1/2 in

Details

Item
Drill
Voltage
20 V DC
Includes
Chuck Key, DCD446 20V MAX XR(R) 1/2 in Compact Stud and Joist Drill, Key Holder
Brushless Motor
Yes
Autofeed
Yes
Drilling Capacity in Wood
1 1/2 in
Drilling Capacity in Steel
7/16 in
Tool Weight
11.3 lb
Battery Model Number
Mfr. No. DCB2108
Drill Chuck Type
Keyed
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool
Handle Type
Pistol Grip
Charger Model
Mfr. No. DCB1112, Mfr. No. DCB118
Number of Batteries Included
0
Minimum Speed
0 RPM
Wireless Tool Tracking
No
Variable Speed
Yes
Reversible
Reversible
Speed - Minimum
0 RPM
Includes Autofeed
Autofeed Included
Number of Speed Settings
2
Tool Series
20V MAX* XR(R)
Speed Control
Variable
Cordless Drill Class
Premium
Product Type
Stud and Joist
Includes Battery
Tool Only
Battery Series
20V MAX* XR(R)
Battery Chemistry
Li-Ion
Built-In Light Type
Individual Light(s)
Chuck Type
Keyed
Power - Maximum
1845W
Number of Chargers Included
0
Speed - Maximum
1,250 RPM
Battery Platform
20V MAX*
Motor Type
Brushless

Description

Tackle a wide range of jobs with the 20V MAX* XR 1/2 in. Keyed Chuck Compact Stud & Joist Drill. Featuring up to 1,845 Max Watts Out, the DEWALT DCD446 using DCB2108 battery produces up to 79% more Max Watts Out vs. using DCB205 battery (batteries sold separately). To help in tough applications, this drill comes equipped with the ANTI-ROTATION system that senses the rotational motion of the tool and shuts it down if the motion is excessive. As a part of our best performing line of 20V MAX* drills, the 20V MAX* XR 1/2 in. Keyed Chuck Compact Stud & Joist Drill helps maximize performance on demanding jobsites. (Battery and charger sold separately.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.