Zoro Homepage

20V MAX* XR Brushless Cordless 1/4 in. Quiet Hydraulic Impact Driver

  • Mfr # DCF870B

  • Zoro # G114642551


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/4 in
Max. Torque
500 in-lb
Number of Batteries Included
0
Impacts per Minute
4,200 ipm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF870B
Zoro #
G114642551
UPC #
885911893015
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
4 in
Chuck Size
1/4 in

Details

Voltage
20 V DC
Max. Torque
500 in-lb
Number of Batteries Included
0
Impacts per Minute
4,200 ipm
Free Speed
3,000 RPM
Brushless Motor
Yes
Number of Speed Settings
2
Cordless Tool Kit Contents
Bare Tool
Impact Rated
Impact Rated
Tool Weight
2.2 lb
Handle Type
Pistol Grip
Series
20V MAX
Battery Series
20V MAX*
Torque - Maximum
500 in-lb
Motor Type
Brushless
Battery Chemistry
Li-Ion
No Load Speed
3,000 RPM
Battery Platform
20V MAX*
Number of Chargers Included
0
Built-In Light Type
Halo Ring
Tool Series
20V MAX* XR(R) Hydraulic Drive

Description

Complete framing, cabinetry, and other applications in tight areas with our quietest impact driver. The 20V MAX* XR Brushless Cordless 1/4 in. Quiet Hydraulic Impact Driver helps reduce noise disturbance in sensitive environments. Featuring an advanced hydraulic mechanism, this impact driver delivers consistent performance for demanding applications in tough conditions (battery and charger sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.