Zoro Homepage

20V MAX* XR Brushless Cordless 3-Speed High Torque 1/4 in. Impact Driver (Tool Only)

  • Mfr # DCF860B

  • Zoro # G712530298


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/4 in
Max. Torque
2,500 in-lb
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF860B
Zoro #
G712530298
UPC #
885911817639
Country of Origin
Mexico

Dimensions

Drive Size
1/4 in
Overall Length
4 13/16 in
Chuck Size
1/4 in

Details

Voltage
20 V DC
Max. Torque
2,500 in-lb
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
4,500 ipm
Free Speed
3,800 RPM
Brushless Motor
Yes
Drive Style
1/4 in. quick-connect hex chuck
Number of Speed Settings
3
Cordless Tool Kit Contents
Bare Tool
Series
20V MAX
Battery Series
20V MAX*
Built-In Light
Yes
Handle Type
Pistol Grip
Tool Weight
2.4 lb
Shop By
Hot Buys
Motor Type
Brushless
Battery Chemistry
Li-Ion
Tool Series
20V MAX* XR(R)
Torque - Maximum
2,500 in-lb
Number of Chargers Included
0
Built-In Light Type
Individual Light(s)
No Load Speed
3,800 RPM
Battery Platform
20V MAX*

Description

This 20V MAX* XR 3-Speed High Torque Impact Driver is engineered for the demands of the pro with a max torque of 2,500 in-lbs., making it our highest torque impact driver. Maximize productivity with up to 63% faster driving, a no-load speed of 0-3,800 RPM, 9 built-in LEDs, and 3-speed mode select to power through tough jobs. Battery and charger sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.