Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* XR Brushless Cordless 3/4 In. High Torque Impact Wrench, Hog Ring Anvil Kit XR POWERSTACK

  • Mfr # DCF964GH1

  • Zoro # G414338338


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
3/4 in
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF964GH1
Zoro #
G414338338
UPC #
885911927017
Country of Origin
China

Dimensions

Drive Size
3/4 in
Overall Length
8 7/16 in

Details

Voltage
20 V DC
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
1,420 ft-lb
Brushless Motor
Yes
Case Included
Yes
Handle Type
Pistol Grip
Breakaway Torque
1,900 ft-lb
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Retainer Type
Friction Ring
Tool Series
20V MAX* XR(R)
Battery Manufacturing Model Number
DCBP520G
Battery Platform
20V MAX*
Built-In Light Type
Individual Light(s)
Anvil Style
Standard
Number of Chargers Included
1
Charger Manufacturing Model Number
DCB1104
Torque - Maximum
1,900 ft-lb
Battery Chemistry
Li-Ion
Speed Control
Variable
Battery Series
20V MAX* XR(R)
Includes Case
Case Included
Motor Type
Brushless

Description

Complete tough jobs utilizing the power of the 20V MAX* XR 3/4" High Torque Impact Wrench. Our highest rated torque 3/4" impact wrench delivers more torque, making it ideal for heavy-duty applications. This tool features a glass-filled nylon housing to help protect against oils & harmful solvents. Other features such as PRECISION WRENCH mode, which helps prevent overtightening and fastener run-off, as well as a 4-mode push button switch, to easily change speeds and LED brightness, are included to help maximize efficiency and productivity on the jobsite.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.