
20V MAX* XR Brushless Cordless 4-1/2 - 5 in. Angle Grinder (Tool Only)
Mfr # DCG410B
Zoro # G114338287
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Switch Type
Paddle
Voltage
20V DC
Includes
5 in (125 mm) Type 27 Guard, Inner and Outer Flange, Side Handle, Wrench
Max. Speed
9,000 RPM
Application
General Grinding and Polishing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCG410B
Zoro #
G114338287
UPC #
885911988582
Country of Origin
Mexico
Dimensions
Overall Length
4 1/2 in
Wheel Diameter
5 in
Details
Item
Angle Grinder
Switch Type
Paddle
Voltage
20V DC
Includes
5 in (125 mm) Type 27 Guard, Inner and Outer Flange, Side Handle, Wrench
Max. Speed
9,000 RPM
Application
General Grinding and Polishing
Wireless Tool Tracking
Yes
Power Source
Cordless
Safety Features
Anti-Rotation System
Features
Equipped with the Anti Rotation System that Senses the Rotational Motion of the Tool and Shuts it Down if the Motion is Excessive, Powerful Performance, Simplify Asset Management, Wireless Tool Control System
For Wheel Type
Type 27
Wireless Tracking System
Tool Connect(TM)
Brushless Motor
Yes
Battery Series
20V MAX
Series
20V MAX
Cordless Tool Kit Contents
(1) Bare Tool
Grip Style
Barrel Grip
Switch Function
Paddle, without Lock-On
Head Type
Standard Head
Lock-On Switch
No
Lock-Off Switch
Yes
Description
Complete a variety of applications with the 20V MAX* XR 4-1/2 - 5 in. Angle Grinder (battery and charger sold separately). As part of our most powerful line of 20V MAX* Angle Grinders, this tool is equipped with PERFORM & PROTECT features including the ANTI-ROTATION SYSTEM. Engineered with a brushless motor that delivers up to 1,590 MWO and 9,000 RPM (no load), this 20V MAX* XR tool delivers confidence for pros who expect excellence. Battery and charger sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.